Shop All Rubber Wheels
Vestil
Mold on Rubber Wheel 18x3 Black
Mfr # WHL-MR-18X3
Zoro # G205444170
product price: $195.99
/ea
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 18
- Size 18 x 3.25 x 18
- Material Mold on Rubber
- Overall Width 3.25
- Overall Depth 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # WHL-MR-18X3
- Zoro # G205444170
- UPC # 691215335355
- Country of Origin China
- Category Rubber Wheels
Dimensions
Overall Height | 18 |
Size | 18 x 3.25 x 18 |
Overall Width | 3.25 |
Overall Depth | 18 |
Overall Length | 18 |
Details
Material | Mold on Rubber |
Color | Black |
Description
Mold on rubber wheels provide excellent floor protection, a cushioned and quiet ride for the product being transported, and excel at absorbing shock and vibration. When used as a drive wheel, mold on rubber caster wheels provide excellent grip. They are a cost-effective means of reducing noise while maintaining reasonable carrying capacities.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Stainless Steel Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Flat, 2 Shelves (11A466)
- PAKE HANDLING TOOLS Rotating Machine Dolly, 8800 lb. Cap, Steel, 5 PU Rollers (PAKRM02)
- VESTIL Blue Foldable/Nestable Roller Container 2 Shelf 1100lb 43.6x31.25x65.5 (ROL-3143-2)
- ZORO SELECT Caster Wheel, TPR, 6 in., 600 lb., Gray, Standards: ICWM (XS0620112)
- VESTIL Hard Rubber Wheel 8x2.5 1/2"Bearing (WHL-HR-8X2-1/2)
- VESTIL Mold on Rubber Wheel 6x2 Black (WHL-MR-6X2)
- VESTIL Hard Rubber Wheel 10x2.5 Black (WHL-HR-10X2.5)
- VESTIL Rubber Wheel 10x2.5 1/2" Bearing (WHL-HR-10X2.5-1/2)
- VESTIL Rubber Wheel 10x2.5 5/8" Bearing (WHL-HR-10X2.5-5/8)
- VESTIL Mold on Rubber Wheel 10x2 (WHL-VE-10X2MR)
- ZORO SELECT Caster Wheel, TPR, 8 in., 675 lb. (XS0820112)
- Vestil Rubber Wheels