Shop All Desiccant Beads
Vestil
Moisture Absorbing Blue Silica, PK600
Mfr # BSG-10G
Zoro # G5440806
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Silica Gel
- Length 2 3/4 in
- Desiccant Bag Size 10 g
- Container Type Carton
- Width 2 27/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # BSG-10G
- Zoro # G5440806
- UPC # 691215075893
- Country of Origin China
- Category Desiccant Beads
Dimensions
Length | 2 3/4 in |
Desiccant Bag Size | 10 g |
Width | 2 27/32 in |
Length (Straight Wireway) | 2 3/4 in |
Details
Material | Silica Gel |
Item | Moisture Absorbing Blue Silica,PK600 |
Container Type | Carton |
Color | Blue |
Bags per Package | 600 |
Description
Moisture Absorbing Blue Silica,PK600, Width 2 27/32 in, Length 2 3/4 in, Desiccant Bag Size 10 g, Container Type Carton, Bags per Package 600, Material Silica Gel, Color Blue, Package Quantity 600
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B133 V-Belt, 136" Outside Length, 21/32" Top Width, 1 Ribs (6A169)
- FJC R1234Yf Manual Coupler (6801)
- COXREELS Spring Return Dual Hose Reel, 3/8 in Hose Dia., 25 ft Length (C-HPL-325-325)
- BESTORQ 330J6 Micro V Belt, 33 in Pitch Length, 0.552 in Top Width, 6 Ribs (330J6)
- SPEEDAIRE Desiccant, Bead Size 1/8", 25 lb. Box (53RG96)
- DEVILBISS AUTOMOTIVE REFINISHING PT-417 DESICCANT TANK w/o DESICCANT (DV190877)
- DEVILBISS AUTOMOTIVE REFINISHING DC30 DESICCANT CARTRIDGE (DV130504)
- SPEEDAIRE Dryer, Silica Gel (5VD08)
- SPEEDAIRE Replacement Desiccant (CDD-030-DES)
- SPEEDAIRE Desiccant, Bead Size 1/8", 100 lb. Box (53RG98)
- SPEEDAIRE Dryer, Silica Gel (5VD10)
- Vestil Compressed Air Dryers