Shop All Guard Rails
Vestil
Modular Guard Curb, T-Section
Mfr # MPG-T
Zoro # G1748859
$51.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Plastic
- Length 12
- Width 6
- Overall Length 12
- Overall Height 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # MPG-T
- Zoro # G1748859
- UPC # 691215090063
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 12 |
Width | 6 |
Overall Length | 12 |
Overall Height | 5 |
Overall Width | 6 |
Depth | 12 |
Height | 5 |
Details
Material | Recycled Plastic |
Color | Yellow |
Item | Modular Guard Curb,T-Section |
Features | Modular guard curb may be used for protecting racks and machinery. Features sloped sides and ends for better protection. Great for indoors or out and is easily installed. Bright yellow finish helps attract attention |
Weight | 11 |
Description
Modular Guard Curb,T-Section
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARRINGTON Friction Plate, 3 to 9 Ton Lever Hoists (L4151015)
- TMI Indstrl Strip Door, Anti-Static, 7ftHx3ftW (999-00545)
- RUBBERMAID COMMERCIAL Standard Platform Truck, 2500 lb. (FG447100BLA)
- ZORO SELECT Grip Neck Caster Mount, 5/16 x 1-1/2, PK5 (KITSXS80)
- VESTIL Dock Barricade, 8 ft. Door W, 8 in. L, PR (SDG-8)
- VESTIL 12' Straight Guard Rail, Galvanized (GR-H2R-BO-12-HDG)
- VESTIL Structural Guard Rail Bolt -On Style (GR-F3R-BO-4-YL)
- VESTIL Toe Board, 44-5/8 in. Overall L (TOE-B-48-N)
- VESTIL Guard Rail Straight Rail, Galv, 120" (GR-H2R-BO-10-HDG)
- VESTIL Structural Guard Rail Bolt -On Style (GR-F3R-BO-10-YL)
- VESTIL Pallet Rack Protector, 8-1/16Wx6Lx24In H (G6-24)
- Vestil Warehouse Safety Guards & Protectors