Shop All Guard Rails
Vestil
Modular Guard Curb, Center Section
Mfr # MPG-C
Zoro # G1748798
product price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Recycled Plastic
- Length 21.25
- Width 6
- Overall Length 21.25
- Overall Height 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # MPG-C
- Zoro # G1748798
- UPC # 691215090032
- Country of Origin United States
- Category Guard Rails
Dimensions
Length | 21.25 |
Width | 6 |
Overall Length | 21.25 |
Overall Height | 5 |
Overall Width | 6 |
Depth | 21.25 |
Height | 5 |
Details
Material | Recycled Plastic |
Color | Yellow |
Item | Modular Guard Curb,Center Section |
Weight | 13 |
Features | Modular guard curb may be used for protecting racks and machinery. Features sloped sides and ends for better protection. Great for indoors or out and is easily installed. Bright yellow finish helps attract attention |
Description
Modular Guard Curb,Center Section
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 4 ft L, 1 in W, Nylon, Yellow (EN2801NX4)
- WERNER 4 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6204)
- PEERLESS CHAIN 11/32(9MM) SPRING LINK, ZP, UPC, 4426040 (4426040)
- KEEPER Tie-Down, Ratchet, 10 ft. x 1 In., 400 lb. (89511)
- VESTIL Guard Rail Straight Rail, Yllw, 108" (GR-H2R-BO-9-YL)
- VESTIL Adjust Perimeter Guard - Corner Post (APG-P6-C)
- VESTIL Structural Guard Rail - Tubular Post (GR-STC8-DI-TP72-YL)
- VESTIL Low Profile Rack Guard (NPG6-18)
- VESTIL Low Profile Rack Guard (LPRO-60-9-4)
- VESTIL Bolt-On Style Guard Rail 5 Ft Orange (GR-F2R-BO-5-OR)
- GARLOCK SAFETY SYSTEMS Trailer Guardrail System, 576" L, Steel (301516)
- Vestil Guard Rails