Shop All Mobile Lift Tables
Vestil
Mobile Hand Crank Mechanical Scissor Lift Table 660 Lb. Capacity - 37 x 23 Platform
Mfr # CART-660-M
Zoro # G205934824
product price: $889.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$889.99
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
- Brand Vestil
- MFR # CART-660-M
- Zoro # G205934824
- UPC # 691215059794
- Country of Origin China
- Category Mobile Lift Tables
Description
Mobile hand crank mechanical scissor lift table cart-660-m 660 lb. Capacity - 37 x 23 platform when lifting and transporting are both essential, look no further than the mechanical scissor cart. The centrally located hand crank allows the user to raise and lower the platform to a more exact level. A large platform gives the ability to load items in a variety of sizes. Since the platform can be maneuvered to a specific height, the unit can be positioned to best fit the users needs for a more ergonomically friendly experience. Poly casters are included for a smooth roll on a variety of surfaces. Smooth steel top minimizes abrasions.
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
- JET Hand Chain Hoist With 20ft Lift, 1-Ton (S90-100-20)
- HARRINGTON Jib Crane, Base Mounted, 1,100 lb Capacity, Height Under Span: 12 ft (350-1100-12-12)
- SOUTHERN WIRE 250' 3/4in Dia. 6x19 Improved Plow Stee Galvanized Wire Rope (002700-00110)
- ZORO SELECT Caster Wheel, 1200 lb., 8 D x 2 In. (2RZA2)
- VESTIL Intermediate Bulk, Container Tilting Cart (IBC-TLT)
- VESTIL Scissor Lift Cart, 1000 lb. Cap, 24"W, 48"L (CART-24-10-DC)
- VESTIL Low-Profile Hydraulic Scissor Cart, Heavy Duty (CART-900-LP)
- VESTIL Linear Scissor Cart, 400lb, 23.625 x 35.5 (CART-400-D-LA)
- VESTIL Premium Single Scissor Cart, 300 lb. Cap, 18"W, 30"L (CART-300-S-FR)
- VESTIL Premium Double Scissor Cart, 300 lb. Cap, 19-1/2"W, 33"L (CART-300-D-FR)
- GLOBAL INDUSTRIAL Self Propelled Mobile Scissor Lift Table, 40L x 20-1/2W, 2000 Lb. Cap. (988159)
- Vestil Mobile Lift Tables