Shop All Engine Stands
Vestil
Mobile Floor Crane, CounterBalance, 2000Lb
Mfr # CBFC-2000
Zoro # G2127758
product price: $5,648.99
/ea
Item requires special delivery charges. A $580.00 per item surcharge will be applied.
$5,648.99
Free 30-Day Returns
Key Features
- Type Counter Balanced
- Capacity (Lb.) 2,000 lb
- Height (In.) 62 3/8 in
- Length (In.) 131 7/8 in
- Width (In.) 24 13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CBFC-2000
- Zoro # G2127758
- UPC # 691215010764
- Country of Origin United States
- Category Engine Stands
Dimensions
Height (In.) | 62 3/8 in |
Length (In.) | 131 7/8 in |
Width (In.) | 24 13/16 in |
Storage Size Height (In.) | 62-3/8 |
Wheel Dia. (In.) | 2, 6 in and 2, 8 in Phenolic Casters |
Lifting Height Min. (In.) | 15 in |
Lifting Height Max. (In.) | 96 in |
Max. Hook Height (In.) | 96 |
Boom Length (In.) | 53-1/2 a 77-1/2 |
Min. Hook Height (In.) | 24 |
Overall Length | 131 7/8 in |
Overall Height | 62 3/8 in |
Overall Width | 24 13/16 in |
Extended Boom Length | 65 3/4 in |
Wheel Diameter | 2 in, 6 in, 8 in |
Retracted Boom Length | 53 1/2 in |
Description
Engine Crane, Frame Material Steel, Load Capacity 1 ton, Number of Boom Positions 3, Boom Capacity (First Position) 0.45 ton, Boom Capacity (Second Position) 0.75 ton, Boom Capacity (Third Position) 1 ton, Boom Capacity (Fourth Position) Not Applicable, Color Blue, Caster Type (2) Rigid, (2) Swivel, Crane Type Engine Crane, Extended Boom Length 65 3/4 in, Features Reinforced Leg Assemblies, Frame Material Finish Powder Coated, Includes Counter Balance Weight, Overall Height 62 3/8 in
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Muffler Fits Case Crawler Dozer 450C 455C 550 550E (A172785)
- CRESCENT JOBOX Aluminum Single Lid Fullsize Deep Crossover Truck Box (PAC1582000)
- CAFRAMO Ultimate 757 24V 2-Speed 7" Fan - Direct Wire - White (757CA24WBX)
- WALKER EXHAUST EXHAUST PIPE (55723)
- VESTIL Mobile Floor Crane, CounterBalance, 1000Lb (CBFC-1000)
- VESTIL Un Rated Liquid Lever-Lock Closing Ring (LID-STL-LL-UNR)
- VESTIL Adj. Electric Powered Floor Crane, 2.5K (EPFC-25-AA)
- VESTIL Mobile Floor Crane, Counter Balance, 500Lb (CBFC-500)
- VESTIL Air/Hand Pump Hydraulic Shop Crane, 4K (EHN-40-C-AH)
- SUNEX Folding Engine Stand, 1 tons (8400)
- NORCO PROFESSIONAL LIFTING 1250 Lb. Capacity Engine Stand - Imported (78108i)
- Vestil Engine Stands