Shop All Drum Dollies & Caddies
Vestil
Mobile Drum Dolly-Adjustable, 1200 lb.
Mfr # DRUM-X-C
Zoro # G504995953
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 25.875"
- Material Steel
- Color Blue
- Load Capacity 1200 lb
- Wheel Diameter 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # DRUM-X-C
- Zoro # G504995953
- UPC # 691215068130
- Country of Origin United States
- Category Drum Dollies & Caddies
Dimensions
Overall Width | 25.875" |
Wheel Diameter | 3" |
Platform Length | 25.875" |
Outside Diameter | 25-7/8" to 37-11/16" |
Inside Diameter | 25-5/8" to 37-7/16" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 1200 lb |
Item | Mobile Drum Dolly-Adjustable,1200 lb. |
Assembled | No |
Application | The multi-level drum dolly is ideal for transferring a variety of drum and crate sizes.Ă‚Â |
Includes | (4) Cast Steel 3" x 2-1/2" Swivel Casters |
For Use With | 30, 55, 85 & 95-gallon drums |
Features | The steel construction can withstand heavy loads on a daily basis. |
Description
Mobile Drum Dolly-Adjustable,1200 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT General Purpose Dolly, 900 lb. (24WF57)
- DAYTON Machinery Mover, 2,000 lb. Cap, PK2 (13V409)
- LIFT-ALL Web Sling, Type 4, 16 ft L, 2 in W, Polyester, Yellow (EE1602DTX16)
- DAYTON Hand Chain Hoist (GGS_57104)
- VESTIL DRUM DOLLY HD POLY BLACK 30 GALLON (DRUM-DP-HD-30-BK)
- VESTIL DRUM DOLLY HD POLY BLACK 55 GALLON (DRUM-DP-HD-55-BK)
- VESTIL DRUM DOLLY LD POLY BLUE 55 GALLON (DRUM-DP-LD-55-BU)
- VESTIL DRUM DOLLY HD POLY BLUE 30 GALLON (DRUM-DP-HD-30-BU)
- VESTIL Mobile Drum Dolly-Adjustable, 1000 lb. (DRUM-X-H)
- VESTIL Stainless Steel Mobile Drum Dolly 800 lb Hard Rubber Casters 55 Gallon (DRUM-SS-55-H)
- EAGLE MFG Drum Tray Dolly, 1080 lb., 6 In. H (1618)
- Vestil Drum Dollies & Caddies