Shop All Drum Dollies & Caddies
Vestil
Mobile Drum Dolly 55 Gallon 2000 lb Cast Iron Casters
Mfr # OCTO-55-CI
Zoro # G1748971
product price: $159.99
/ea
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 27.0625"
- Material Steel
- Color Blue
- Load Capacity 2000 lb
- Wheel Diameter 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # OCTO-55-CI
- Zoro # G1748971
- UPC # 691215029018
- Country of Origin China
- Category Drum Dollies & Caddies
Dimensions
Overall Width | 27.0625" |
Wheel Diameter | 4" |
Platform Length | 27.0625" |
Height | 8 in |
Outside Diameter | 27-1/16" |
Inside Diameter | 24" |
Details
Material | Steel |
Color | Blue |
Load Capacity | 2000 lb |
Item | Drum Dolly Octo,55 Gallon,2K lb. Cap. |
Assembled | No |
Drum Capacity | 2000 gal |
Features | Heavy-duty capacity can handle the heaviest barrels. Cast iron swivel casters offer the maximum stability. Large caster diameter rolls smoothly when loaded. Solid steel construction offers long lasting reliable use |
Includes | (1) Octo Dolly; (8) Swivel Casters |
Caster Material | Cast Iron |
For Use With | Heavy-duty capacity can handle the heaviest barrels |
Application | The Oct drum dolly will transport drums and rolls on swivel casters for maximum stability |
Description
Drum Dolly Octo,55 Gallon,2K lb. Cap.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-3048-5-95)
- BULK-STRAP Bulk Webbing, 51 ft x 3/4 In, 375 lb (P34051OR)
- HAMILTON Swivel Caster, Ch 12X3 Duralast (S-CH-12DB)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (FPVC143036)
- VESTIL DRUM DOLLY BLACK PLASTIC 5-7 GAL BUCKET 80 LBS (PDD-5)
- VESTIL Multi-Pail Dolly With Pull Strap 150 lb Polyurethane Casters (MPD-5)
- VESTIL DRUM DOLLY HD POLY BLUE 55 GALLON (DRUM-DP-HD-55-BU)
- VESTIL 32" Over Pack Drum Dolly 1.2k (DRUM-SP-32-12-C)
- VESTIL Mobile Drum Dolly-Adjustable, 1000 lb. (DRUM-X-H)
- VESTIL Steel Heavy Duty Mobile Drum Dolly, 24.5" x 24.5" x 8", 2000 lb Capacity, Blue (DRUM-HD)
- ATD TOOLS ATD Tools ATD-5255 Drum Dolly For 55-Gallon Drums (ATD-5255)
- Vestil Drum Dollies & Caddies