Shop All Dock Wheel Chocks
Vestil
Mini-Urethane Wheel Chock
Mfr # URWC-2
Zoro # G0985017
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Urethane
- Width 7
- Height 6
- Depth 8
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # URWC-2
- Zoro # G0985017
- UPC # 691215044554
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 7 |
Height | 6 |
Depth | 8 |
Details
Material | Urethane |
Color | Orange |
Item | Mini-Urethane Wheel Chock |
Description
Mini-Urethane Wheel Chock
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 28ft Extension Ladder, Aluminum, Type IA (D1528-2)
- BIL-JAX Aluminum Ramps - Pair - 10" W x 8' L (0063-0290-08)
- CAMPBELL CHAIN & FITTINGS 1/4" Grade 43 High Test Chain, Zinc Plated, 150' per Round Pail (T0181423)
- METALTECH Scaffold Frame, Steel/Plastic 5,127 lb Load Capacity (M-MF6060PS)
- VESTIL Rubber Wheel Chock, Chain Hanger (RWC-8/OH-15-HD)
- VESTIL WHEEL CHOCK ERGO HANDLE OPTION (HANDLE)
- VESTIL Molded Wheel Chock 8 In. with Flag (ORWC-8-ERGO-FL)
- VESTIL Aluminum Wheel Chock w/Flag (CWS-13)
- VESTIL Laminated Rubber Wheel Chock With Grips (LWC-14M)
- VESTIL STEEL WHEEL CHOCK 11 FLUORESCENT YL (FAB-11-FYL)
- VESTIL 9"x4"x3.75" Steel Wheel Chock (SWC-9)
- Vestil Dock Wheel Chocks