Shop All Dock Wheel Chocks
Vestil
Mini Rubber Wheel Chock
Mfr # RWC-3
Zoro # G1750198
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Molded Rubber
- Width 8"
- Height 4
- Depth 8
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # RWC-3
- Zoro # G1750198
- UPC # 691215127806
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 8" |
Height | 4 |
Depth | 8 |
Details
Material | Molded Rubber |
Color | Black |
Item | Mini Rubber Wheel Chock |
Description
Mini Rubber Wheel Chock
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Machinery Skates - Steerable (SSKT-6)
- HARRINGTON Chain Container, for 1AEY3-1AEY5 (BKB1)
- LASTPLAY 0.75 in. Stainless Steel Bow Shackle, 2PK (LA3664277)
- MAGLINER Hand Truck, Dbl Pistol Grip, Pneu Tires (HMK116UA4--------V)
- VESTIL Magnetic Railroad Rail Car Wheel Chock RC-WC (RC-WC)
- VESTIL Magnetic Rail Car Wheel Chock, 11" (RC-WC)
- VESTIL Rubber Wheel Chock-Steel Handle, 9.25x6x8 (RWC-8-HDL)
- VESTIL Extruded Rubber Wheel Chock (EX-13)
- VESTIL Fabricated Ergo-Handled Wheel Chock, Includes Security Chain Length (ft.) 10 (FAB-10-ERGO)
- VESTIL Wheel Alignment Curb, 144", Yellow (SWAC-144)
- CHECKERS Wheel Chock, 9" D, 5" H, 16" W, Orange (UC1400-4.5)
- Vestil Dock Wheel Chocks