Shop All Cantilever Racks & Components
Vestil
Mini Overhead Cantilever Jib, 600 lb.
Mfr # CJIB-6
Zoro # G4991001
product price: $1,166.99
/ea
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$1,166.99
Free 30-Day Returns
Key Features
- Load Capacity 600 lb.
- Depth 65-1/8"
- Height 106-11/16"
- Width 53-3/4"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CJIB-6
- Zoro # G4991001
- UPC # 691215011136
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Depth | 65-1/8" |
Height | 106-11/16" |
Width | 53-3/4" |
Details
Item | Mini Overhead Cantilever Jib |
Load Capacity | 600 lb. |
Material | Steel |
Description
Mini Overhead Cantilever Jib,600 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 25 lb Drawer Storage Bin, Plastic, 8 3/8 in W, 4 5/8 in H, 17 5/8 in L, Blue (31188BLU)
- 80/20 Zinc Drop In T-Nut 1/4-20 10 S (3791)
- ZORO SELECT 5 gal Open Head Pail, 12-3/8 in Dia, 14-3/4 in H, White, HDPE (ROP2150-WM)
- GLOBAL INDUSTRIAL 1 Size Crossover Pipe Fitting 1.375 Fitting I.D. (798727)
- VESTIL Orange Steel Standarf Cantilever Racking Straight Arm 12"L Usable (SSA-C-12)
- VESTIL Blue Steel Cantilever Double Upright 12" Arm 11000lb Capacity (SDU-C-6-12)
- VESTIL Galv Cantilever Racking Straight Arm, 30" (SSA-C-30)
- VESTIL Expand Vertical Bar Rack Start 106", H (EVR-106-S)
- VESTIL Hvy- Duty Cantilever Rking -Incline Arm (HIA-C-42)
- VESTIL Orange Medium Cantilever Incline Arm 24" Usable Length (MIA-C-24)
- JARKE Cantilever Rack Brace Set, Removable, PK2 (25B2048)
- Vestil Cantilever Racks & Components