Shop All Cantilever Racks & Components
Vestil
Mini Overhead Cantilever Jib, 300 lb.
Mfr # CJIB-3
Zoro # G4991010
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,039.99
Free 30-Day Returns
Key Features
- Load Capacity 300 lb.
- Material Steel
- Width 53-3/4"
- Depth 65-1/8"
- Height 106-11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # CJIB-3
- Zoro # G4991010
- UPC # 691215011129
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Width | 53-3/4" |
Depth | 65-1/8" |
Height | 106-11/16" |
Details
Item | Mini Overhead Cantilever Jib |
Load Capacity | 300 lb. |
Material | Steel |
Description
Mini Overhead Cantilever Jib,300 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD 12in X 36in Stainless Steel Wall Mount Shelf Square Edge (AMG WS-SQ-1236)
- ENPAC Open Head Salvage Drum, Polyethylene, 30 gal, Unlined, Yellow (1230-YE)
- ZORO SELECT Drum Cover, Clear, Polyethylene, 55 gal (HTH-C)
- ZORO SELECT Drum Locking Ring (12-30 17H ASM)
- VESTIL Orange Steel Standarf Cantilever Racking Straight Arm 12"L Usable (SSA-C-12)
- VESTIL Blue Steel Medium Duty Cantilever Brace Set 59"W x 59"L x 6"H (MB-C-6-60)
- VESTIL Expand Vertical Bar Rack Start 59", H (EVR-59-S)
- VESTIL Orange Medium Cantilever Incline Arm 24" Usable Length (MIA-C-24)
- VESTIL Orange Steel Cantilever Incline Arm 12"L Usable 800lb Capacity (SIA-C-12)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 24" Arm (SDU-C-10-24)
- GLOBAL INDUSTRIAL Cantilever Rack, 24inL, Straight Arm (235CP3)
- Vestil Cantilever Racks & Components