Shop All Cantilever Racks & Components
Vestil
Mini Overhead Cantilever Jib, 2000 lb.
Mfr # CJIB-20
Zoro # G4991029
product price: $1,680.99
/ea
Item requires special delivery charges. A $230.00 per item surcharge will be applied.
$1,680.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb.
- Height 103-11/16"
- Material Steel
- Depth 65-1/8"
- Width 53-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CJIB-20
- Zoro # G4991029
- UPC # 691215011112
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Height | 103-11/16" |
Depth | 65-1/8" |
Width | 53-3/4" |
Details
Item | Mini Overhead Cantilever Jib |
Load Capacity | 2000 lb. |
Material | Steel |
Description
Mini Overhead Cantilever Jib,2000 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 7 3/8 in L, Green (QUS220GN)
- HALLOWELL Closed Front Base, 12"X6", Gray (KCFB12PL)
- MIDWEST FASTENER 5mm x 13mm White Cushioned Nickel Plated Steel Shelf Supports 20PK (66242)
- MESA SAFE CO Hotel Safe, 0.4 cu ft, 25 lb, Not Rated Fire Rating (MH101)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 18" Arm (SU-C-6-18)
- VESTIL Self-Supporting Rack, 2000 lb. (SR-SS)
- VESTIL Blue Steel Standard Cantilever Brace Set 3.5"W x 71"L x 48"H (SB-C-6-72)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 12" Arm (SDU-C-10-12)
- VESTIL Portable Cantilever Cart (CANT-3648)
- VESTIL Expand Vertical Bar Rack Start 59", H (EVR-59-S)
- ECONOCO Adj. Rack, Silver, 16in. Lx24in. Wx75in. H (BA47SC)
- Vestil Cantilever Racks & Components