Shop All Cantilever Racks & Components
Vestil
Mini Overhead Cantilever Jib, 1000 lb.
Mfr # CJIB-10
Zoro # G4991038
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$1,593.99
Free 30-Day Returns
Key Features
- Load Capacity 1000 lb.
- Height 103-11/16"
- Depth 65-1/8"
- Material Steel
- Width 53-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # CJIB-10
- Zoro # G4991038
- UPC # 691215011105
- Country of Origin United States
- Category Cantilever Racks & Components
Dimensions
Height | 103-11/16" |
Depth | 65-1/8" |
Width | 53-3/4" |
Details
Item | Mini Overhead Cantilever Jib |
Load Capacity | 1000 lb. |
Material | Steel |
Description
Mini Overhead Cantilever Jib,1000 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Hammer Nut Slot 6 M4 Blue Zinc (14164)
- QUANTUM STORAGE SYSTEMS 55 lb Shelf Storage Bin, Polypropylene, 6 in W, 7 in H, 14 in L, Gray (SSB441GY)
- ZORO SELECT Drum Bung Wrench, Straight, 10 In. L (BNW-P)
- QUANTUM STORAGE SYSTEMS 10 lb Hang & Stack Storage Bin, Polypropylene, 4 1/8 in W, 3 in H, 7 3/8 in L, Ivory (QUS220IV)
- VESTIL Galv Cantilever Racking Straight Arm, 30" (SSA-C-30)
- VESTIL Orange Steel Cantilever Incline Arm 12"L Usable 800lb Capacity (SIA-C-12)
- VESTIL Blue Steel Standard Cantilever Single Upright Rack 6ft Height 18" Arm (SU-C-6-18)
- VESTIL Expand Vertical Bar Rack Start 106", H (EVR-106-S)
- VESTIL Cantilever Dbl Upright Galv, 6 ft., 18" (SDU-C-6-18)
- VESTIL Blue Steel Standard Double Upright Cantilever 10ft Height 12" Arm (SDU-C-10-12)
- SAFCO Pivot Wall Rack for Pivot Brack (5010)
- Vestil Cantilever Racks & Components