Shop All Lever Chain Hoists
Vestil
Mini Cable Hoist w/750 lb. Capacity
Mfr # MINI-7
Zoro # G1748789
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 0.375 tons
- Chain Length 16
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # MINI-7
- Zoro # G1748789
- UPC # 691215120746
- Country of Origin China
- Category Lever Chain Hoists
Dimensions
Chain Length | 16 |
Details
Item | Mini Cable Hoist w/750 lb. Capacity |
Load Capacity | 0.375 tons |
Material | Steel |
Description
Mini Cable Hoist w/750 lb. Capacity
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 8, 10 ft L, 24 in W, Nylon, Yellow (WB1-924-10)
- EAGLE MFG 1250 lb. Drum Dolly 1613 (8441613)
- ZORO SELECT Post Sleeve, 4 In Dia., 56 In H, Black (1732BLK)
- PUTNAM ROLLING LADDER 3 Step Red Oak Step Stool 250 lb. Load Capacity Zinc Plated (PL.150-36.RO)
- VESTIL Economy Lever Hoist, 1K, 20 ft., 1000 lb. Load Capacity, 20 ft Hoist Lift (ELH-10-20)
- VESTIL Economy Lever Hoist, 6000 Load Capacity, 19 in Hook Opening (ELH-60-5)
- VESTIL Econ Chain Hoist, Container, 6K, 1 Phase (H-6000-1)
- VESTIL Economy Lever Hoist, 2K, 5 ft., 2000 lb. Load Capacity, 5 ft Hoist Lift (ELH-20-5)
- VESTIL Professional Lever Hoist, 5 ft. Lift, 12K, 12000 lb. Load Capacity, 5 ft Hoist Lift (PLH-120-5)
- VESTIL Economy Lever Hoist, 1K, 10 ft., 1000 lb. Load Capacity, 10 ft Hoist Lift (ELH-10-10)
- HARRINGTON Lever Chain Hoist, 3,000 lb Load Capacity, 20 ft Hoist Lift, 1 1/4 in Hook Opening (LB015-20)
- Vestil Lifting Equipment