Shop All Electric Hoists
Vestil
Mini Cable Hoist, 0.1 tons, Red
Mfr # MINI-2
Zoro # G0654459
product price: $186.99
/ea
Free Shipping & Returns
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Width 5.875
- Material Steel
- Lift Speed 30 ft / min
- Load Capacity 0.1 tons
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # MINI-2
- Zoro # G0654459
- UPC # 691215028387
- Country of Origin China
- Category Electric Hoists
Dimensions
Width | 5.875 |
Overall Width | 5.875 |
Overall Height (In.) | 8.8125 |
Details
Item | Mini Cable Hoist |
Color | Red |
Material | Steel |
Lift Speed | 30 ft / min |
Load Capacity | 0.1 tons |
Phase | 1 |
Description
Mini Cable Hoist
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 6, 8 ft L, 2 in W, Polyester, Black (RE2802TX8)
- EAGLE MFG 8 Column Opening Yellow, Eagle Column Protector, (1708)
- ZORO SELECT Slanted Shelf Wire Cart, 18 In. W (M1836Z-4)
- ZORO SELECT Swivel Plate Caster w/Total-Lock, TPR, 4 in, 240 lb (P14S-RP040K-12-TB)
- VESTIL Electric Chain Hoist, 500 lb., 220V (VS-ECH-5-1PH)
- VESTIL 0.2 tons, 115 V, Red (MINI-4)
- VESTIL 1 tons, 220 V, Orange (H-2000-1)
- VESTIL Electric Chain Hoist, 1000 lb., 220V (VS-ECH-10-1PH)
- VESTIL Electric Chain Hoist, 250 lb., 115V (VS-ECH-2-1PH)
- VESTIL 0.5 tons, 115 V, Orange (EMH-10)
- HARRINGTON Electric Chain Hoist, 2,000 lb, 10 ft, Push Trolley, 208/230/460V, Yellow (NERP010L-10)
- Vestil Electric Hoists