Shop All Mezzanines
Vestil
MEZZANINE SAFETY GATE, KNOCKDOWN
Mfr # MEZZ-KD-88T-93D-A
Zoro # G101795291
product price: $884.99
/ea
Free Shipping & Returns
$884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aluminum
- Material Aluminum
- Color Silver
- Features Includes hand and mid rails for sustained security. Manually operated gate rotates to allow mezzanine access. Aluminum construction provides long lasting use. Smooth finish offers an attractive appearance
- Includes Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # MEZZ-KD-88T-93D-A
- Zoro # G101795291
- UPC # 691215337311
- Country of Origin United States
- Category Mezzanines
Dimensions
Overall Width | 96 |
Overall Height | 87.5625 |
Width (In.) | 96 |
Size | 122.875 x 96 x 87.5625 |
Length | 122.875 |
Overall Length | 122.875 |
Details
Finish | Aluminum |
Material | Aluminum |
Color | Silver |
Features | Includes hand and mid rails for sustained security. Manually operated gate rotates to allow mezzanine access. Aluminum construction provides long lasting use. Smooth finish offers an attractive appearance |
Includes | Installation Hardware |
Weight | 67 |
Description
This knockdown mezzanine safety gate maintains a level of security while providing users with access to loading and unloading areas. A sleek aluminum design gives the ability to lift and lower the gate with ease. To accommodate the maximum load height, when utilizing a standard pallet, load positioning within the gate is critical. For greatest amount of clearance and item placement flexibility, shorter loads are recommended. The gate rotates and is balanced to allow for easy operation without use of springs. Hardware is included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS CHAIN 3/16X1 LAP LINK, ZP, UPC, 4417640 (4417640)
- TRI-ARC 76 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (KDSR104246-D3)
- CHASE Swinging Door, 10 x 8 ft, Cloud Gray, PR (96120RDXHDCGR)
- WESTWARD Band Dolly, 120 lb., Steel, Black (34NK67)
- VESTIL MEZZANINE SAFETY GATE, KNOCKDOWN (MEZZ-KD-88T-93D)
- VESTIL OSHA Compliant Mezzanine Safety Double Wide Gate - Yellow Powder Coat (MEZZ-200-DW)
- EQUIPTO Ship Stair w24" height 10'9" to 11'8" (1524L11)
- EQUIPTO OSHA Stairway, 36"W, W/9 Stairs (1736S09)
- PORTA-KING Swing Gate, 6 Ft Opening, H 42 In (PK-SWGATE-6)
- EQUIPTO OSHA Stairway, 30"W, W/12 Stairs (1730S12)
- FABENCO Mezzanine Safety Gate, Powder Coat, 5-1/2 ft. (MZ14-64PC)
- Vestil Mezzanines