Shop All Mezzanines
Vestil
MEZZANINE SAFETY DOUBLE WIDE GATE
Mfr # MEZZ-200-DW-A
Zoro # G701793314
product price: $1,458.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,458.99
Free 30-Day Returns
Key Features
- Finish Aluminum
- Material Aluminum
- Color Silver
- Width (In.) 108.5
- Includes Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # MEZZ-200-DW-A
- Zoro # G701793314
- UPC # 691215337304
- Country of Origin United States
- Category Mezzanines
Dimensions
Width (In.) | 108.5 |
Overall Length | 111.75 |
Overall Width | 108.5 |
Size | 111.75 x 108.5 x 80.0625 |
Overall Height | 80.0625 |
Length | 111.75 |
Details
Finish | Aluminum |
Material | Aluminum |
Color | Silver |
Includes | Installation Hardware |
Features | Includes hand and mid rails for sustained security. Manually operated gate rotates to allow mezzanine access. Aluminum construction provides long lasting use. Smooth finish offers an attractive appearance |
Weight | 186 |
Description
This double mezzanine safety gate maintains a level of security while providing users with access to loading and unloading areas. With a double wide gate feature, more materials can be secured at a given time. A sleek aluminum design gives the ability to lift and lower the gate with ease. To accommodate the maximum load height, when utilizing a standard pallet, load positioning within the gate is critical. For greatest amount of clearance and item placement flexibility, shorter loads are recommended. The gate rotates and is balanced to allow for easy operation without use of springs. Hardware is included.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 3 in., 110 lb. (1G007)
- MCGUIRE Dock Leveler, Shock (113-140)
- GLOBAL INDUSTRIAL Concrete Anchor Bolts For Pedestrian Barrier (940379)
- ASHLAND CONVEYOR Ball Transfer Table, 24In L, 13BF (BTIT130203)
- VESTIL OSHA Compliant Mezzanine Safety Double Wide Gate - Yellow Powder Coat (MEZZ-200-DW)
- VESTIL MEZZANINE SAFETY GATE, KNOCKDOWN (MEZZ-KD-88T-93D)
- GARLOCK SAFETY SYSTEMS Mezzanine Pivot Safety Gate, Steel, 44in H (431001001)
- EQUIPTO Ship Stair w24" height 10'9" to 11'8" (1524L11)
- EQUIPTO Ship Stair w24" height 4' to 4'10" (1524L04)
- EQUIPTO OSHA Stairway, 30"W, W/12 Stairs (1730S12)
- FABENCO Mezzanine Safety Gate, Powder Coat, 5-1/2 ft. (MZ14-64PC)
- Vestil Mezzanines