Shop All Mezzanines
Vestil
MEZZ SAFETY SYSTEM ROTATING 5K CAP
Mfr # MEZZ-R5-4848
Zoro # G601795296
Item requires special delivery charges. A $375.00 per item surcharge will be applied.
$1,981.99
Free 30-Day Returns
Key Features
- Finish Powder Coated
- Material Steel
- Color Yellow/Black
- Width (In.) 53
- Includes Installation Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # MEZZ-R5-4848
- Zoro # G601795296
- UPC # 691215363396
- Country of Origin United States
- Category Mezzanines
Dimensions
Width (In.) | 53 |
Overall Height | 42.1875 |
Overall Width | 53 |
Overall Length | 53 |
Size | 53 x 53 x 42.1875 |
Length | 53 |
Details
Finish | Powder Coated |
Material | Steel |
Color | Yellow/Black |
Includes | Installation Hardware |
Weight | 602 |
Features | Simple manual turning operation for movement of products. Secure access point for pallets and goods. Durable steel construction. Rotates 360 degrees |
Description
Safety has always been the number one priority of the rotating mezzanine system. The rotational design can be maneuvered into different positions with minimal manual labor, simplifying the loading unloading process. The mezzanine system includes three gated sides and one open side, ensuring security and stability of both personnel and items. The single open mezzanine side enables pallets and boxes to be transferred safely and efficiently. An extended height, raised lip, on the three gated sides limit possible slide-offs of any small items. Unit includes a yellow and black powder coat finish for baked in added toughness.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cord, 3/8 in x 50 ft, 12 Strand (20TL74)
- CM Grommet (36989)
- COLSON 3" X 1-1/4" Non-Marking Rubber Thermoplastic Swivel Caster, Total Lock Brake, Loads Up To 200 lb (NG03QDP125TLTP01)
- EOSLIFT Heavy Duty (Industrial Grade) I15D Manual Scissor Lift Pallet Jack 3,300 lbs. 27 in. x 43.3 in. with Polyurethane Wheels (I15D)
- VESTIL MEZZANINE SAFETY GATE, KNOCKDOWN (MEZZ-KD-88T-93D)
- VESTIL OSHA Compliant Mezzanine Safety Double Wide Gate - Yellow Powder Coat (MEZZ-200-DW)
- EQUIPTO Ship Stair, 24", 5 ft.11" to 6 ft.10" (1524L08)
- EQUIPTO Ship Stair, 24", 5 ft.11" to 6 ft.10" (1524L09)
- FABENCO Mezzanine Safety Gate, Powder Coat, 5-1/2 ft. (MZ14-64PC)
- PORTA-KING Swing Gate, 6 Ft Opening, H 42 In (PK-SWGATE-6)
- GARLOCK SAFETY SYSTEMS Mezzanine Pivot Safety Gate, Steel, 44in H (431001001)
- Vestil Mezzanines