Shop All General Purpose Metal Shelving
Vestil
Metal Shelving Unit, 18"D x 48"W x 74"H, 4 Shelves, Stainless Steel
Mfr # SSS-1848
Zoro # G9934784
product price: $1,151.99
/ea
Item requires special delivery charges. A $105.00 per item surcharge will be applied.
$1,151.99
Free 30-Day Returns
Key Features
- Shelving Type Freestanding
- Shelving Style Open
- Shelf Style Solid
- Overall Height 72 in
- Overall Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SSS-1848
- Zoro # G9934784
- UPC # 691215055888
- Country of Origin China
- Category General Purpose Metal Shelving
Dimensions
Overall Height | 72 in |
Overall Width | 48 in |
Overall Depth | 18 in |
Height | 74" |
Depth | 18" |
Width | 48" |
Description
Metal Shelving, Silver, Frame Material Stainless Steel, Load Capacity per Shelf 600 lb, Whole Unit Load Capacity 2,400 lb, Number of Shelves 4, Overall Depth 18 in, Overall Height 72 in, Overall Width 48 in, Post Construction Round, Shelf Configuration Standalone, Shelf Style Solid, Shelving Material Stainless Steel, Assembled Unassembled, Shelving Gauge 18 ga, Post Gauge 18 ga, Shelf Adjustment Increments 1 1/2 in, Mounting Hardware Required Yes, Number of Drawers 0, Duty Rating Medium-Duty
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALL CONTROL Expanded Industrial Pegboard Kit, Grey/Black (35-IWRK-800-GB)
- DURHAM MFG Prime Cold Rolled Steel Revolving Storage Bin, 58 in D x 66 5/16 in H x 58 in W, 5 Shelves, Gray (1605-95)
- LITTLE GIANT Workbench, Steel, 84" W, 36" D (WST2-3684-AH)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 23 5/8 in L, Blue (30184BLUEBLANK)
- VESTIL Metal Shelving Unit, 24"D x 36"W x 74"H, 4 Shelves, Stainless Steel (SSS-2436)
- VESTIL Metal Shelving Unit, 24"D x 48"W x 74"H, 4 Shelves, Stainless Steel (SSS-2448)
- ALERA 48 x 18 in. 5-Shelf Wire Shelving Kit with Casters & Shelf Liners (SW654818BA)
- TENNSCO Metal Shelving Unit, 12"D x 36"W x 75"H, 4 Shelves, Carbon Steel (ESPC-1236)
- DEWALT 4-Foot Tall, Black Frame 3 Shelf Steel Wire Deck Industrial Storage Rack (41659)
- DURHAM MFG Metal Shelving Unit, 24"D x 48"W x 72"H, 5 Shelves, Steel (HDS-244872-95)
- BESTCARE Utility Shelf, SS, 8 in Overall W (WH1183)
- Vestil General Purpose Metal Shelving