Shop All Picnic Tables
Vestil
Metal Round Picnic Table, 81-1/4", green
Mfr # PT-MX-RT-46-GN
Zoro # G4988116
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,079.99
Free 30-Day Returns
Key Features
- Shape Round
- Diameter 81"
- Color Green
- Product Type Metal Round Picnic Table,81-1/4",green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # PT-MX-RT-46-GN
- Zoro # G4988116
- UPC # 691215103480
- Country of Origin China
- Category Picnic Tables
Dimensions
Diameter | 81" |
Details
Item | Metal Round Picnic Table,81-1/4",green |
Shape | Round |
Color | Green |
Product Type | Metal Round Picnic Table,81-1/4",green |
Description
Metal Round Picnic Table,81-1/4 In.,green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 40 ft x 80 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene (PT-203-40X80)
- PYLE Guitar Rack, PGST56 (PGST56)
- BRIGGS & STRATTON Friction Pawl Plate (695128)
- DB ELECTRICAL Injector for Ford/New Holland 250C E9NN9F593CA, HFE9NN9F593CA; (1103-3220)
- VESTIL Metal Rectangle Picnic Table, 96", Black (PT-MX-3096-BK)
- VESTIL Metal Rectangle Picnic Table, 72", Brown (PT-MX-3072-BN)
- VESTIL Metal Round Picnic Table, 81-1/4", Black (PT-MX-RT-46-BK)
- VESTIL Metal Round Picnic Table, 81-1/4", Brown (PT-MX-RT-46-BN)
- VESTIL Rectangle Top Picnic Table 30x96 Bl (PT-MX-3096-BL)
- VESTIL Round Top Picnic Table 46" Blue (PT-MX-RT-46-BL)
- LEISURE CRAFT Portable, Round, Picnic Table, 46", Red (T46ROP-RED)
- Vestil Picnic Tables