Shop All Picnic Tables
Vestil
Metal Round Picnic Table, 81-1/4", Brown
Mfr # PT-MX-RT-46-BN
Zoro # G4988125
product price: $1,025.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,025.99
Free 30-Day Returns
Key Features
- Shape Round
- Diameter 81"
- Color Brown
- Product Type Metal Round Picnic Table,81-1/4",Brown
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # PT-MX-RT-46-BN
- Zoro # G4988125
- UPC # 691215103473
- Country of Origin China
- Category Picnic Tables
Dimensions
Diameter | 81" |
Details
Item | Metal Round Picnic Table,81-1/4",Brown |
Shape | Round |
Color | Brown |
Product Type | Metal Round Picnic Table,81-1/4",Brown |
Description
Metal Round Picnic Table,81-1/4 In.,Brown
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENVIRO-LOG Fire Log (1000364)
- MTD EZ-Stow Tool Holder Kit (Cart not included) (19A40030OEM)
- FREMONT DIE CONSUMER PRODUCTS INC Fremont Die 2324597107 Washington Redskins Party Platter (2324597107)
- TRUPER Tru-Tough 56.75 in Steel Round Digging Shovel, Fiberglass Handle (PRL-FV)
- VESTIL Metal Rectangle Picnic Table, 72", Brown (PT-MX-3072-BN)
- VESTIL Rectangle Top Picnic Table 30x96 Bl (PT-MX-3096-BL)
- VESTIL Metal Rectangle Picnic Table, 72", Black (PT-MX-3072-BK)
- VESTIL Metal Rectangle Picnic Table, 96", green (PT-MX-3096-GN)
- VESTIL Metal Round Picnic Table, 81-1/4", Black (PT-MX-RT-46-BK)
- VESTIL Metal Rectangle Picnic Table, 96", Black (PT-MX-3096-BK)
- ZORO SELECT Picnic Table, 72" W x62" D, Black (4HUW9)
- Vestil Outdoor Tables