Shop All Picnic Tables
Vestil
Metal Rectangle Picnic Table, 96", Brown
Mfr # PT-MX-3096-BN
Zoro # G4988061
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$899.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Overall Width 96"
- Color Brown
- Length 96"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # PT-MX-3096-BN
- Zoro # G4988061
- UPC # 691215103534
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Width | 96" |
Length | 96" |
Details
Item | Metal Rectangle Picnic Table,96",Brown |
Shape | Rectangle |
Color | Brown |
Description
Metal Rectangle Picnic Table,96 In.,Brown
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES R-Pod Trailer Cover, up to 18 ft 8"L Grey (80-199-151001-00)
- SUBURBAN MANUFACTURING Suburban Manufacturing S6U-140230 Top Burner Knob - Black (S6U-140230)
- BRIGGS & STRATTON Key, Woodruff - #605 (7015894SM)
- ZIPPO 1941 Replica Pocket Lighter, Brushed Brass (1941B)
- VESTIL Metal Rectangle Picnic Table, 96", green (PT-MX-3096-GN)
- VESTIL Metal Round Picnic Table, 81-1/4", Black (PT-MX-RT-46-BK)
- VESTIL Metal Rectangle Picnic Table, 96", Black (PT-MX-3096-BK)
- VESTIL Metal Rectangle Picnic Table, 72", Brown (PT-MX-3072-BN)
- VESTIL Metal Round Picnic Table, 81-1/4", Brown (PT-MX-RT-46-BN)
- VESTIL Rectangle Top Picnic Table 30x96 Bl (PT-MX-3096-BL)
- RIO BEACH Rio Brands Plastic Blue 28 in. Round Foldable Picnic Table (FTR28-46PK6)
- Vestil Outdoor Tables