Shop All Picnic Tables
Vestil
Metal Rectangle Picnic Table, 72", green
Mfr # PT-MX-3072-GN
Zoro # G4988089
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$888.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Overall Width 72"
- Color Green
- Length 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # PT-MX-3072-GN
- Zoro # G4988089
- UPC # 691215103510
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Width | 72" |
Length | 72" |
Details
Item | Metal Rectangle Picnic Table,72",green |
Shape | Rectangle |
Color | Green |
Description
Metal Rectangle Picnic Table,72 In.,green
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Fuel Filter 610-006 For Tillotson Ow-497 (610-006)
- ILC Replacement For Ezgo / Cushman / Textron 841404 (Ezgo / Cushman / Textron 841404)
- APEX FL ""L"" FITTING 3/4"" (77284)
- OREGON Two Piece Handle (31-909)
- VESTIL Metal Rectangle Picnic Table, 72", Brown (PT-MX-3072-BN)
- VESTIL Rectangle Top Picnic Table 30x96 Bl (PT-MX-3096-BL)
- VESTIL Metal Round Picnic Table, 81-1/4", Brown (PT-MX-RT-46-BN)
- VESTIL Metal Rectangle Picnic Table, 96", green (PT-MX-3096-GN)
- VESTIL Metal Rectangle Picnic Table, 96", Brown (PT-MX-3096-BN)
- VESTIL Round Top Picnic Table 46" Blue (PT-MX-RT-46-BL)
- ZORO SELECT Rubber End Cup, PK4 (PCT 06)
- Vestil Picnic Tables