Shop All Picnic Tables
Vestil
Metal Rectangle Picnic Table, 72", Brown
Mfr # PT-MX-3072-BN
Zoro # G4988098
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$919.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Overall Width 72"
- Color Brown
- Product Type Metal Rectangle Picnic Table,72",Brown
- Length 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # PT-MX-3072-BN
- Zoro # G4988098
- UPC # 691215103503
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Width | 72" |
Length | 72" |
Details
Item | Metal Rectangle Picnic Table,72",Brown |
Shape | Rectangle |
Color | Brown |
Product Type | Metal Rectangle Picnic Table,72",Brown |
Description
Metal Rectangle Picnic Table,72 In.,Brown
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 30 Tall OD214 Black Table Base w22 Dia foot and 32x32 Square White Marble Top, IndoorOutdoor (OD214-2230BWODS32SQWM)
- ZEP Granular Ice Melt, 50 lb., Bag (440901)
- DEWITT Tree Mat Circles (TC33S)
- US HARDWARE HOSE LP GAS FLEXIBLE 15"" (RV-339B)
- VESTIL Metal Rectangle Picnic Table, 96", Black (PT-MX-3096-BK)
- VESTIL Round Top Picnic Table 46" Blue (PT-MX-RT-46-BL)
- VESTIL Metal Rectangle Picnic Table, 96", green (PT-MX-3096-GN)
- VESTIL Metal Round Picnic Table, 81-1/4", Black (PT-MX-RT-46-BK)
- VESTIL Metal Rectangle Picnic Table, 72", Black (PT-MX-3072-BK)
- VESTIL Metal Round Picnic Table, 81-1/4", Brown (PT-MX-RT-46-BN)
- ULTRASITE Picnic Table, 72" W x30" D, Blue (238U-V6-Blue)
- Vestil Outdoor Tables