Shop All Picnic Tables
Vestil
Metal Rectangle Picnic Table, 72", Black
Mfr # PT-MX-3072-BK
Zoro # G4988107
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$888.99
Free 30-Day Returns
Key Features
- Shape Rectangle
- Overall Width 72"
- Color Black
- Product Type Metal Rectangle Picnic Table,72",Black
- Length 72"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # PT-MX-3072-BK
- Zoro # G4988107
- UPC # 691215103527
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Width | 72" |
Length | 72" |
Details
Item | Metal Rectangle Picnic Table,72",Black |
Shape | Rectangle |
Color | Black |
Product Type | Metal Rectangle Picnic Table,72",Black |
Description
Metal Rectangle Picnic Table,72 In.,Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OPTRONICS Optronics LP31CS Mini Chrome License Plate Lite (LP31CS)
- AMERICAS CHOICE Equine Pellets 1 ft│ Wood Animal Bedding (PELLET40P2AC)
- LIPPERT COMPONENTS Lippert 643923 Regal Head Cover Idler Front - Black (643923)
- FLOJET RV Water Pump - 12V - 1GPM - 35PSI (RLFP122202A)
- VESTIL Round Top Picnic Table 46" Blue (PT-MX-RT-46-BL)
- VESTIL Metal Rectangle Picnic Table, 72", Brown (PT-MX-3072-BN)
- VESTIL Metal Rectangle Picnic Table, 96", Black (PT-MX-3096-BK)
- VESTIL Metal Rectangle Picnic Table, 96", Brown (PT-MX-3096-BN)
- VESTIL Metal Round Picnic Table, 81-1/4", Brown (PT-MX-RT-46-BN)
- VESTIL Metal Round Picnic Table, 81-1/4", Black (PT-MX-RT-46-BK)
- CREEKVINE DESIGNS 27 in. x 5 ft. Red Cedar Backyard Bash Cross Legged Picnic Table with Detached Benches (WF27WCLTCB5CVD)
- Vestil Outdoor Tables