Shop All Tilt Trucks
Vestil
Medium Duty Tilt Truck 1/2 Cubic Yard 850 lb Blue
Mfr # TDT-50-MD-BLUE
Zoro # G4980617
product price: $643.99
/ea
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$643.99
Free 30-Day Returns
Key Features
- Overall Height 35
- Overall Length 62
- Overall Width 28
- Size 62 x 28 x 35
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # TDT-50-MD-BLUE
- Zoro # G4980617
- UPC # 691215104098
- Country of Origin China
- Category Tilt Trucks
Dimensions
Overall Height | 35 |
Overall Length | 62 |
Overall Width | 28 |
Size | 62 x 28 x 35 |
Height | 35 |
Width | 28 |
Length | 62 |
Depth | 62 |
Details
Item | MD Tilt Truck,1/2 cu.yd.,Blue |
Color | Blue |
Weight | 68 |
Includes | Plastic Heavy Duty Tilt Truck |
Application | Durable plastic construction withstands extreme summer heat and allows collecting waste from multiple bins at a collective time. |
Material | Plastic |
Features | Plastic construction withstands extreme heat. Ideal for collecting waste from multiple bins. Great for high traffic areas. Tapered front makes it easier to pour materials |
Capacity | 850 lb |
Non-Marking | No |
Number of Wheels | 4 |
Assembled | No |
Description
MD Tilt Truck,1/2 cu.yd.,Blue
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAZZELLA Crosby A-330 Alloy Chain Clevis Grab Hook 3/8", 7100 LBS WLL (1027285)
- BLICKLE Rigid Plt Cstr, Solid Rbr, 6-5/16", 700 lb. (BS-SE 160K-16)
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 6 ft., 2600 lb. (EN30X6)
- ZORO SELECT 2 Steps, Plastic Step Stool, 350 lb. Load Capacity, Beige (5M655)
- VESTIL Heavy Duty Tilt Truck 1 Cubic Yard 2100 lb Blue (TDT-100-HD-BLUE)
- VESTIL Light Duty Tilt Truck 1/2 Cubic Yard 450 lb Black (TDT-50-LD-BLACK)
- VESTIL Light Duty Tilt Truck 1 Cubic Yard 850 lb Yellow (TDT-100-LD-YELLOW)
- VESTIL Light Duty Tilt Truck 1 Cubic Yard 850 lb Black (TDT-100-LD-BLACK)
- VESTIL Light Duty Tilt Truck 1 Cubic Yard 850 lb Blue (TDT-100-LD-BLUE)
- VESTIL Medium Duty Tilt Truck 1/2 Cubic Yard 850 lb Black (TDT-50-MD-BLACK)
- BAYHEAD PRODUCTS Tilt Truck, HD, 1/3 cu. yd., 1200 lb., Ylw (1/3CU-HD YELLOW)
- Vestil Tilt Trucks