Shop All Self-Dumping Hoppers
Vestil
Medium Duty Self-Dumping Hopper 2.5 Cubic Yard 4000lb Black Semi Gloss
Mfr # D-250-MD-BLK-SG
Zoro # G1743100
original price:
$2,489.41
45% off
new price: $1,356.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,356.99
Free 30-Day Returns
Key Features
- Outside Width 69.5625"
- Material Steel
- Color Semi Gloss Black
- Load Capacity 4000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-250-MD-BLK-SG
- Zoro # G1743100
- UPC # 691215225489
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 69.5625" |
Platform Length | 68.375" |
Overall Width | 69-9/16" |
Overall Height | 51-3/4" |
Fork Pocket Width | 7-1/2 in |
Overall Length | 68-3/8" |
Fork Pocket Height | 2-1/2 in |
Lip Height | 51-3/4 in |
Details
Material | Steel |
Color | Semi Gloss Black |
Load Capacity | 4000 lb |
Item | Self Dumping Hoppers |
Assembled | Yes |
Dump Angle | 67 Degrees |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Container Material - Hoppers and Cube Trucks | 10 ga. Steel |
Volume Capacity | 2.5 yd³ |
Includes | Safety Restraint |
Hopper Release | Bumper Release |
Application | Perfect for fitting in low height areas |
Description
Item Self-Dump Hopper Hd,2.5 cu. yd.,4K,Blk
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Anchor Shackle, Carbon Steel, 13,000 lb. (1018516)
- RONSTAN INTERNATIONAL Parrel Bead, Black, 13/16" (RF1317BLK)
- ZORO SELECT Swivel NSF-Listed Plate Caster w/Brake, 240 lb, NSF-Listed Plate Type B (P12S-R050B-P3-WB)
- US CARGO CONTROL Tie Down Chain Assembly 3/8" x 16' w/ Clevis Grab Hooks - Grade 80 (TC381680)
- VESTIL HOPPER W/O BUMP & DUMP LD .33 CU 2K BLUE (D-33-LD-NB)
- VESTIL POLY LID FOR SIZE 1 STYLE D HOPPER (PLID-D-100)
- VESTIL Heavy Duty Self-Dump Hopper 3 Cubic Yard 6000 lb Black Semi Gloss (D-300-HD-BLK-SG)
- VESTIL HOPPER W/O BUMP & DUMP MD .50 CU 4K BLUE (D-50-MD-NB)
- VESTIL Light Duty Self-Dumping Hopper 1 Cubic Yard 2000 lb Red (D-100-LD-SR)
- VESTIL Medium Duty Self-Dumping Hopper 1 Cubic Yard 4000 lb Yellow (D-100-MD-YEL)
- ZORO SELECT Self Dumping Hopper, Gray, 6,000 lb (20077SS)
- Vestil Tilt & Cube Trucks