Shop All Self-Dumping Hoppers
Vestil
Medium Duty Self-Dumping Hopper 2.5 Cubic Yard 4000 lb Yellow
Mfr # D-250-MD-YEL
Zoro # G4989665
original price:
$2,251.53
18% off
new price: $1,842.99
/ea
Item requires special delivery charges. A $455.00 per item surcharge will be applied.
$1,842.99
Free 30-Day Returns
Key Features
- Outside Width 69.5625"
- Material Steel
- Color Yellow
- Load Capacity 4000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-250-MD-YEL
- Zoro # G4989665
- UPC # 691215080521
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 69.5625" |
Platform Length | 68.375" |
Fork Pocket Width | 7-1/2 in |
Overall Width | 69-9/16" |
Overall Height | 51-3/4" |
Fork Pocket Height | 2-1/2 in |
Overall Length | 68-3/8" |
Lip Height | 51-3/4 in |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 4000 lb |
Item | Self Dumping Hoppers |
Assembled | Yes |
Volume Capacity | 2.5 yd³ |
Hopper Release | Bumper Release |
Dump Angle | 67 Degrees |
Container Material - Hoppers and Cube Trucks | 10 ga. Steel |
Includes | Safety Restraint |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Application | Perfect for fitting in low height areas |
Description
Item Self-Dump MD Hopper,2.5 cu yd,4K,Yellow
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, TPR, 6 in., 600 lb., Gray, Standards: ICWM (XS0620112)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 1 in W, Polyester, Yellow (EE2601DTX4)
- RWM Rubber on Iron Wheel, 4x2" (RIR-0420-08)
- ALL GEAR Climbing Rope, PES, 1/2 In. dia., 150 ft. L (AGKM12150ROY)
- VESTIL HOPPER W/O BUMP & DUMP LD .50 CU 2K BLUE (D-50-LD-NB)
- VESTIL Medium Duty Self-Dumping Hopper 2.5 Cubic Yard 4000 lb Red (D-250-MD-SR)
- VESTIL HOPPER W/O BUMP & DUMP LD 1 CU 2K BLUE (D-100-LD-NB)
- VESTIL No Bump HD Hopper 5CbYd Blue (D-500-HD-NB)
- VESTIL Self-Dumping Hopper (D-250-HD)
- VESTIL Light Duty Self-Dump Hopper .50 Cubic Yard 2000 lb Blue (D-50-LD)
- ZORO SELECT Self-Dumping Hopper, 40.5 cu. ft. Cap. (15077LPRed)
- Vestil Tilt & Cube Trucks