Shop All Self-Dumping Hoppers
Vestil
Medium Duty Self-Dumping Hopper 2.5 Cubic Yard 4000 lb Red
Mfr # D-250-MD-SR
Zoro # G4989680
original price:
$2,484.00
38% off
new price: $1,524.99
/ea
Item requires special delivery charges. A $345.00 per item surcharge will be applied.
$1,524.99
Free 30-Day Returns
Key Features
- Outside Width 69.5625"
- Material Steel
- Color Soda Red
- Load Capacity 4000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-250-MD-SR
- Zoro # G4989680
- UPC # 691215080507
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 69.5625" |
Platform Length | 68.375" |
Fork Pocket Height | 2-1/2 in |
Fork Pocket Width | 7-1/2 in |
Overall Width | 69-9/16" |
Overall Length | 68-3/8" |
Overall Height | 51-3/4" |
Lip Height | 51-3/4 in |
Details
Material | Steel |
Color | Soda Red |
Load Capacity | 4000 lb |
Item | Self Dumping Hoppers |
Assembled | Yes |
Includes | Safety Restraint |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Hopper Release | Bumper Release |
Dump Angle | 67 Degrees |
Container Material - Hoppers and Cube Trucks | 10 ga. Steel |
Volume Capacity | 2.5 yd³ |
Application | Perfect for fitting in low height areas |
Description
Item Self-Dump MD Hopper,2.5 cu. yd.,4K,Red
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULLDOG WINCH 12v Power Socket 20A with cover & 3 Mounting Brackets (20286)
- HAMILTON Single-Flanged Castr, Cst Irn, 4-15/16 in. (R-HS-FT51H)
- BISON LIFTING EQUIPMENT 3/4 Ton Lever Chain Hoist, 20 Ft, Black Oxide Chain (LH075-20-B)
- RONSTAN Quick Link, 5/16 In, 2425 lb, 316 SS (RF713)
- VESTIL Self Dump Hopper, Light Duty, 0.5 cu. yd. (H-50-LD)
- VESTIL Light Duty Open Sided Hopper 1 Cubic Yard 2000 lb (D-NS-100-LD)
- VESTIL LOW PROFILE HOPPER LD .33 CUBIC YARD-BLUE (H-33-LD)
- VESTIL HOPPER W/O BUMP & DUMP MD .75 CU 4K BLUE (D-75-MD-NB)
- VESTIL Self Dumping Hopper, LD, 1 cu. yd. (H-100-LD)
- VESTIL HOPPER W/O BUMP & DUMP HD .33 CU 6K BLUE (D-33-HD-NB)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (3377 RED)
- Vestil Self-Dumping Hoppers