Shop All Self-Dumping Hoppers
Vestil
Medium Duty Self-Dumping Hopper 2 Cubic Yard 4000 lb Yellow
Mfr # D-200-MD-YEL
Zoro # G4989848
original price:
$1,619.78
20% off
new price: $1,280.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
$1,280.99
Free 30-Day Returns
Key Features
- Outside Width 56.625"
- Material Steel
- Color Yellow
- Load Capacity 4000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-200-MD-YEL
- Zoro # G4989848
- UPC # 691215080347
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 56.625" |
Platform Length | 68.3125" |
Fork Pocket Height | 2-1/2 in |
Overall Length | 68-5/16" |
Overall Width | 56-5/8" |
Fork Pocket Width | 7-1/2 in |
Overall Height | 51-13/16" |
Lip Height | 51-13/16 in |
Details
Material | Steel |
Color | Yellow |
Load Capacity | 4000 lb |
Item | Self Dumping Hoppers |
Assembled | Yes |
Volume Capacity | 2 yd³ |
Hopper Release | Bumper Release |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Dump Angle | 67 Degrees |
Includes | Safety Restraint |
Container Material - Hoppers and Cube Trucks | 10 ga. Steel |
Application | Perfect for fitting in low height areas |
Description
Item Self-Dump,MD,Hopper 2 cu. yd.,4K,Yellow
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WELLINGTON DRBY ROP BL/WH 5/8""X140' (P7240S0200S)
- FULTON 2600lb 2-Speed Winch w/Hand Brake (142411)
- VESTIL FORKLIFT STEEL LIFTING BEAM, 4K CAPACITY (FLB-D-4)
- VESTIL Molded Wheel Chock 8 In. with Flag (ORWC-8-ERGO-FL)
- VESTIL Light Duty Open Sided Hopper 1 Cubic Yard 2000 lb (D-NS-100-LD)
- VESTIL Heavy Duty Self-Dumping Hopper 2.5 Cubic Yard 6000 lb Yellow (D-250-HD-YEL)
- VESTIL Self Dump Hopper, Med. Duty, 0.25 cu. yd. (H-25-MD)
- VESTIL Light Duty Self-Dumping Hopper 1 Cubic Yard 2000 lb Yellow (D-100-LD-YEL)
- VESTIL Heavy Duty Self-Dumping Hopper (HOP-50-HD)
- VESTIL LOW PROFILE HOPPER LD .33 CUBIC YARD-BLUE (H-33-LD)
- VESTIL Self Dumping Hopper, LD, 1 cu. yd. (H-100-LD)
- Vestil Tilt & Cube Trucks