Shop All Self-Dumping Hoppers
Vestil
Medium Duty Self-Dumping Hopper 2 Cubic Yard 4000 lb White
Mfr # D-200-MD-WHT
Zoro # G4989857
original price:
$1,619.00
22% off
new price: $1,255.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,255.99
Free 30-Day Returns
Key Features
- Outside Width 56.625"
- Material Steel
- Color White
- Load Capacity 4000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-200-MD-WHT
- Zoro # G4989857
- UPC # 691215080330
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 56.625" |
Platform Length | 68.3125" |
Overall Length | 68-5/16" |
Overall Width | 56-5/8" |
Overall Height | 51-13/16" |
Fork Pocket Width | 7-1/2 in |
Fork Pocket Height | 2-1/2 in |
Lip Height | 51-13/16 in |
Details
Material | Steel |
Color | White |
Load Capacity | 4000 lb |
Item | Self Dumping Hoppers |
Assembled | Yes |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Volume Capacity | 2 yd³ |
Hopper Release | Bumper Release |
Dump Angle | 67 Degrees |
Includes | Safety Restraint |
Container Material - Hoppers and Cube Trucks | 10 ga. Steel |
Application | Perfect for fitting in low height areas |
Description
Item Self-Dump,MD,Hopper 2 cu. yd.,4K,White
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODS POWR-GRIP Multipurpose Lifter, 360 Rotation/90 Tilt (MRT411LDC)
- VESTIL Pallet Lifter (HDP-2-42)
- RUBBERMAID COMMERCIAL Soft Rubber Swivel Caster, 5 In (FG25533)
- ALLEGRO INDUSTRIES Manhole Covr Lid Lifter, 900lb, Steel, Orng (9401-26)
- VESTIL Self Dumping Hopper (D-33-HD)
- VESTIL LOW PROFILE HOPPER HD .33 CUBIC YARD-BLUE (H-33-HD)
- VESTIL POLY LIDS FOR SIZE 0.25 STYLE D HOPPER (PLID-D-25)
- VESTIL Self Dumping Hopper - Heavy Duty - Blue (D-25-HD)
- VESTIL Medium Duty Self-Dumping Hopper 1.5 Cubic Yard 4000 lb Red (D-150-MD-SR)
- VESTIL Low Profile Self Dumping Hopper, 2,000 lb. Capacity, Blue, 0.5 Cubic Yards (D-50-LD-LP)
- VESTIL Medium Duty Low Profile Hopper .50 Cubic Yard Blue (H-50-MD)
- Vestil Self-Dumping Hoppers