Shop All Self-Dumping Hoppers
Vestil
Medium Duty Self-Dumping Hopper 2 Cubic Yard 4000 lb Black Semi Gloss
Mfr # D-200-MD-BLK-SG
Zoro # G1742942
original price:
$1,691.84
26% off
new price: $1,250.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.
$1,250.99
Free 30-Day Returns
Key Features
- Outside Width 56.625"
- Material Steel
- Color Semi Gloss Black
- Load Capacity 4000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-200-MD-BLK-SG
- Zoro # G1742942
- UPC # 691215225458
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 56.625" |
Platform Length | 68.3125" |
Fork Pocket Height | 2-1/2 in |
Fork Pocket Width | 7-1/2 in |
Overall Length | 68-5/16" |
Overall Width | 56-5/8" |
Overall Height | 51-13/16" |
Lip Height | 51-13/16 in |
Details
Material | Steel |
Color | Semi Gloss Black |
Load Capacity | 4000 lb |
Item | Self Dumping Hoppers |
Assembled | Yes |
Dump Angle | 67 Degrees |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Volume Capacity | 2 yd³ |
Hopper Release | Bumper Release |
Includes | Safety Restraint |
Container Material - Hoppers and Cube Trucks | 10 ga. Steel |
Application | Perfect for fitting in low height areas |
Description
Item Self-Dump Hopper,Hd,2 cu. yd.,4K,Blk
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Wire Rope Clip, 1/2 In, Maleable Iron (2VKJ6)
- TANIS Stapled Set Strip Brush, PVC, Length 36 In (RPVC733036)
- WERNER Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 19 ft, Aluminum (MT-22)
- HAMILTON Rigid Caster, Ch 6-1/8X2-1/4 Ft Wheel (R-CH-FT6H)
- VESTIL HOPPER W/O BUMP & DUMP HD .50 CU 6K BLUE (D-50-HD-NB)
- VESTIL LIght Duty Self-Dumping Hopper 2 Cubic Yard 2000 lb Machine Gray (D-200-LD-GY-MG)
- VESTIL Medium Duty Self-Dumping Hopper 2 Cubic Yard 4000 lb Red (D-200-MD-SR)
- VESTIL Self-Dump Heavy Duty Hopper, 3 cu. yd., 6K (D-300-HD)
- VESTIL Self-Dump Hopper, LD, 2 cu. yd., 2K (D-200-LD)
- VESTIL Self Dumping Hopper - Med Dty - Blue (D-25-MD)
- GLOBAL INDUSTRIAL 1/2 Cubic Yard Low-Profile Self-Dumping Forklift Hopper, 6000 Lb. Cap. (989028)
- Vestil Tilt & Cube Trucks