Shop All Self-Dumping Hoppers
Vestil
Medium Duty Self-Dumping Hopper 1.5 Cubic Yard 4000 lb Red
Mfr # D-150-MD-SR
Zoro # G4990058
original price:
$1,825.50
33% off
new price: $1,218.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.
$1,218.99
Free 30-Day Returns
Key Features
- Outside Width 42.5625"
- Material Steel
- Color Soda Red
- Load Capacity 4000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-150-MD-SR
- Zoro # G4990058
- UPC # 691215080149
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 42.5625" |
Platform Length | 68.375" |
Fork Pocket Width | 7-1/2 in |
Overall Length | 68-3/8" |
Overall Width | 43-9/16" |
Overall Height | 51-13/16" |
Fork Pocket Height | 2-1/2 in |
Lip Height | 51-13/16 in |
Details
Material | Steel |
Color | Soda Red |
Load Capacity | 4000 lb |
Item | Self Dumping Hoppers |
Assembled | Yes |
Container Material - Hoppers and Cube Trucks | 10 ga. Steel |
Hopper Release | Bumper Release |
Dump Angle | 67 Degrees |
Volume Capacity | 1.5 yd³ |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Includes | Safety Restraint |
Application | Perfect for fitting in low height areas |
Description
Item Self-Dump Hopper,MD,1.5 cu. yd.,4K,Red
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 3008.0519 Pink Type III 550 Paracord Commercial Grade - 5/32" x 250' (3008.0519)
- CALDWELL Pipe/Bar Tong, Adj, 2000Lb, Dia 4-8" (108-1-4/8)
- COTTERMAN 70 in H Steel Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4STR26A6E20B8C1P6)
- ZORO SELECT Pulley Block, Wire Rope, 3/16 in Max Cable Size, 525 lb Max Load, Zinc Plated (4JX64)
- VESTIL POLY LID FOR SIZE 0.33 STYLE D HOPPER (PLID-D-33)
- VESTIL Light Duty Self-Dumping Hopper 1.5 Cubic Yard 2000 lb Blue (D-150-LD)
- VESTIL HOPPER W/O BUMP & DUMP MD 1 CU 4K BLUE (D-100-MD-NB)
- VESTIL Medium Duty Self-Dumping Hopper 1 Cubic Yard 4000 lb Yellow (D-100-MD-YEL)
- VESTIL Medium Duty Self-Dumping Hopper 2 Cubic Yard 4000 lb Black Semi Gloss (D-200-MD-BLK-SG)
- VESTIL Heavy Duty Self-Dump Hopper .50 Cubic Yard 6000 lb Yellow (D-50-HD-YEL)
- VESTIL POLY LID FOR SIZE 0.5 STYLE D HOPPER (PLID-D-50)
- Vestil Self-Dumping Hoppers