Shop All Self-Dumping Hoppers
Vestil
Medium Duty Self-Dumping Hopper 1 Cubic Yard 4000 lb Black Semi Gloss
Mfr # D-100-MD-BLK-SG
Zoro # G1742321
original price:
$1,308.64
16% off
new price: $1,088.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,088.99
Free 30-Day Returns
Key Features
- Outside Width 42.5625"
- Material Steel
- Color Semi Gloss Black
- Load Capacity 4000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-100-MD-BLK-SG
- Zoro # G1742321
- UPC # 691215225397
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 42.5625" |
Platform Length | 61.125" |
Fork Pocket Width | 7-1/2 in |
Overall Width | 41-1/2" |
Fork Pocket Height | 2-1/2 in |
Overall Height | 42-11/16" |
Overall Length | 61-1/8" |
Lip Height | 42-11/16 in |
Details
Material | Steel |
Color | Semi Gloss Black |
Load Capacity | 4000 lb |
Item | Self Dumping Hoppers |
Assembled | Yes |
Includes | Safety Restraint |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Hopper Release | Bumper Release |
Volume Capacity | 1 yd³ |
Dump Angle | 76 Degrees |
Container Material - Hoppers and Cube Trucks | 10 ga. Steel |
Application | Perfect for fitting in low height areas |
Description
Item Self-Dump Hopper,Hd,1 cu. yd.,4K,Blk
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 6 ft Fiberglass Stepladder, 375 lb Capacity (44YY48)
- BLUFF MANUFACTURING Replacement Handle, 42 in. Long (EPHANDLE)
- CAMPBELL CHAIN & FITTINGS 3/8" Grade 30 Proof Coil Chain, Zinc Plated, 63' per Round Pail (T0140623)
- ASHLAND CONVEYOR PVC Plastic Roller, 1.9In Dia, 16BF (K40P16)
- VESTIL POLY LID FOR SIZE 0.75 STYLE D HOPPER (PLID-D-75)
- VESTIL HOPPER W/O BUMP & DUMP MD 1 CU 4K BLUE (D-100-MD-NB)
- VESTIL POLY LID FOR SIZE 1.5 STYLE D HOPPER (PLID-D-150)
- VESTIL Heavy Duty Self-Dumping Hopper 1 Cubic Yard 6000 lb Red (D-100-HD-SR)
- VESTIL Medium Duty Self-Dumping Hopper 1.5 Cubic Yard 4000 lb Red (D-150-MD-SR)
- VESTIL Medium Duty Self-Dumping Hopper 1 Cubic Yard 4000 lb Yellow (D-100-MD-YEL)
- ZORO SELECT Self Dumping Hopper, Medium Duty, Red (3377 RED)
- Vestil Self-Dumping Hoppers