Shop All Self-Dumping Hoppers
Vestil
Medium Duty Self-Dump Hopper .33 Cubic Yard 4000 lb White
Mfr # D-33-MD-WHT
Zoro # G4989111
original price:
$1,104.12
33% off
new price: $736.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$736.99
Free 30-Day Returns
Key Features
- Outside Width 26"
- Material Steel
- Color White
- Load Capacity 4000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-33-MD-WHT
- Zoro # G4989111
- UPC # 691215081054
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 26" |
Platform Length | 51.875" |
Overall Width | 26" |
Overall Length | 51-7/8" |
Fork Pocket Height | 2-1/2 in |
Fork Pocket Width | 7-1/2 in |
Overall Height | 38-1/16" |
Lip Height | 38-1/16 in |
Details
Material | Steel |
Color | White |
Load Capacity | 4000 lb |
Item | Self Dumping Hopper |
Assembled | Yes |
Dump Angle | 76 Degrees |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Includes | Safety Restraint |
Container Material - Hoppers and Cube Trucks | 10 ga. Steel |
Volume Capacity | 0.33 yd³ |
Hopper Release | Bumper Release |
Application | Perfect for fitting in low height areas |
Description
Item Self-Dump MD Hopper,.33 cu. yd.,4K,White
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1/8" Quick Links 10PK (52253)
- ROPE RATCHET Rope Ratchet, Hook, 8 ft.L, Polyester (10050)
- WERNER Extension Ladder Leveler, Aluminum (PK70-1)
- HSI Two Leg Nylon Bridle Slng, Two Ply, 1in Web W, 4ft L, Oblong Link to Hook, Safety Latch, 6,000lb (DOS-EE2-801-04)
- VESTIL HOPPER W/O BUMP & DUMP MD .50 CU 4K BLUE (D-50-MD-NB)
- VESTIL Heavy Duty Self-Dumping Hopper (HOP-25-HD)
- VESTIL No Bump HD Hopper 4CbYd Blue (D-400-HD-NB)
- VESTIL LOW PROFILE HOPPER LD .33 CUBIC YARD-BLUE (H-33-LD)
- VESTIL Low Profile Self Dumping Hopper, 2,000 lb. Capacity, Blue, 0.25 Cubic Yards (D-25-LD-LP)
- VESTIL HOPPER W/O BUMP & DUMP HD 2 CU 6K BLUE (D-200-HD-NB)
- VESTIL Heavy Duty Self-Dumping Hopper 2.5 Cubic Yard 6000 lb Yellow (D-250-HD-YEL)
- Vestil Self-Dumping Hoppers