Shop All Self-Dumping Hoppers
Vestil
Medium Duty Self-Dump Hopper .33 Cubic Yard 4000 lb Machine Gray
Mfr # D-33-MD-GY-MG
Zoro # G1744132
original price:
$1,104.12
29% off
new price: $774.99
/ea
Item requires special delivery charges. A $154.00 per item surcharge will be applied.
$774.99
Free 30-Day Returns
Key Features
- Outside Width 26"
- Material Steel
- Color Machine Gray
- Load Capacity 4000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-33-MD-GY-MG
- Zoro # G1744132
- UPC # 691215226653
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 26" |
Platform Length | 51.875" |
Fork Pocket Width | 7-1/2 in |
Overall Height | 38-1/16" |
Overall Length | 51-7/8" |
Overall Width | 26" |
Fork Pocket Height | 2-1/2 in |
Lip Height | 38-1/16 in |
Details
Material | Steel |
Color | Machine Gray |
Load Capacity | 4000 lb |
Item | Self Dumping Hopper |
Assembled | Yes |
Container Material - Hoppers and Cube Trucks | 10 ga. Steel |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Volume Capacity | 0.33 yd³ |
Hopper Release | Bumper Release |
Dump Angle | 76 Degrees |
Includes | Safety Restraint |
Application | Perfect for fitting in low height areas |
Description
Item Self-Dump Hopper,Hd,.33 cu. yd.,4K,Gray
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METALTECH Portable Scaffold, Steel, Adjustable Platform Height (I-BM6S)
- TANIS Strip Brush Holder, Overall Length 72 In (AH701672CF)
- SERVICE CASTER 5 Inch Semi Steel Wheel Swivel Caster Set with Roller Bearings (SCC-30CS520-SSR-4)
- JET Swivel Caster Set (PUC3117-SCA)
- VESTIL HOPPER W/O BUMP & DUMP HD .33 CU 6K BLUE (D-33-HD-NB)
- VESTIL Self Dumping Hopper - Med Dty - Blue (D-50-MD)
- VESTIL POLY LID FOR SIZE 1 STYLE D HOPPER (PLID-D-100)
- VESTIL Heavy Duty Self-Dump Hopper 3 Cubic Yard 6000 lb Black Semi Gloss (D-300-HD-BLK-SG)
- VESTIL Caster Kit For Self-Dumping Hoppers, Glass Filled Nylon, 8" x 2", 5000 lb Capacity (D-CK4-GFN8-2)
- VESTIL Heavy Duty Self-Dumping Hopper 2.5 Cubic Yard 6000 lb Black Semi Gloss (D-250-HD-BLK-SG)
- ZORO SELECT Self-Dumping Hopper, 9.0 cu. ft. Cap. (3355LPYellow)
- Vestil Tilt & Cube Trucks