Shop All Self-Dumping Hoppers
Vestil
Medium Duty Self-Dump Hopper 3 Cubic Yard 4000 lb Red
Mfr # D-300-MD-SR
Zoro # G4989315
original price:
$2,690.91
25% off
new price: $1,998.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$1,998.99
Free 30-Day Returns
Key Features
- Outside Width 81.75"
- Material Steel
- Color Soda Red
- Load Capacity 4000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # D-300-MD-SR
- Zoro # G4989315
- UPC # 691215080866
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 81.75" |
Platform Length | 68.625" |
Overall Length | 68-5/8" |
Overall Width | 81-3/4" |
Overall Height | 51-13/16" |
Fork Pocket Width | 7-1/2 in |
Fork Pocket Height | 2-1/2 in |
Lip Height | 51-13/16 in |
Details
Material | Steel |
Color | Soda Red |
Load Capacity | 4000 lb |
Item | Self Dumping Hopper |
Assembled | Yes |
Standards | OSHA: 29 CFR 1910.178(m)(5)(iii) |
Hopper Release | Bumper Release |
Includes | Safety Restraint |
Container Material - Hoppers and Cube Trucks | 10 ga. Steel |
Volume Capacity | 3 yd³ |
Dump Angle | 67 Degrees |
Application | Perfect for fitting in low height areas |
Description
Item Self-Dump MD Hopper,3 cu. yd.,4K,Red
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Quick Attach Front Plate (450146)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow/Black (EEF2-901CE-4)
- STREN-FLEX Eye and Eye Flat Sling, 4inx10ft., 12000lb (EEF2-904P)
- BAUER LADDER 5 ft. Fiberglass Stepladder, 375 lbs. Capacity (35105)
- VESTIL POLY LID FOR SIZE 1.5 STYLE D HOPPER (PLID-D-150)
- VESTIL Self-Dumping Hopper (D-250-HD)
- VESTIL Heavy Duty Self-Dumping Hopper 1 Cubic Yard 6000 lb Yellow (D-100-HD-YEL)
- VESTIL Self Dumping Hopper - Heavy Duty - Blue (D-25-HD)
- VESTIL Light Duty Self-Dumping Hopper 1 Cubic Yard 2000 lb Red (D-100-LD-SR)
- VESTIL HOPPER W/O BUMP & DUMP MD .50 CU 4K BLUE (D-50-MD-NB)
- VESTIL Heavy Duty Self-Dumping Hopper 2.5 Cubic Yard 6000 lb Black Semi Gloss (D-250-HD-BLK-SG)
- Vestil Tilt & Cube Trucks