Shop All Self-Dumping Hoppers
Vestil
Medium Duty Low Profil Hopper 1.5 Cubic Yard Blue
Mfr # H-150-MD
Zoro # G4987151
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$1,348.99
Free 30-Day Returns
Key Features
- Outside Width 51"
- Material Steel
- Color Blue
- Load Capacity 4000 lb
- Assembled Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # H-150-MD
- Zoro # G4987151
- UPC # 691215021678
- Country of Origin United States
- Category Self-Dumping Hoppers
Dimensions
Outside Width | 51" |
Platform Length | 56.5625" |
Overall Height | 38-5/8" |
Overall Width | 51" |
Fork Pocket Depth | 22 in |
Fork Pocket Width | 7 in |
Fork Pocket Height | 2 in |
Overall Length | 59-9/16" |
Lip Height | 26-15/16 in |
Details
Material | Steel |
Color | Blue |
Load Capacity | 4000 lb |
Item | Self Dumping Hoppers |
Assembled | Yes |
Hopper Release | Cable Release |
Hopper Base | Low Profile |
Includes | Safety Restraint |
Container Material - Hoppers and Cube Trucks | 10 ga. Steel |
Volume Capacity | 1.5 yd³ |
Dump Angle | 90 Degrees |
Application | The Heavy Duty Low Profile 90 degree self-dumping steel Hopper feature a full ninety (90) degree dump angle with a cushioned rubber bumper stop |
Description
Item Self Dumping Hopper,MD,1.5 cu. yd.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Wagon Truck, 36x72, Flush Deck, 2000 lb. (CH-3672-12P-FSD)
- CM Hook Safety Latch Kit, for 3Z952, etc. (H7540)
- WERNER 20 ft Aluminum Extension Ladder, 225 lb Load Capacity (D1220-2)
- LIFT-ALL Web Sling, Type 5, 16 ft L, 2 in W, Polyester, Silver (EN1802TX16)
- VESTIL HOPPER W/O BUMP & DUMP LD .33 CU 2K BLUE (D-33-LD-NB)
- VESTIL Steel Heavy Duty Self Dumping Hopper 3/4 Cubic Yard 6000 Lb. Capacity Blue (D-75-HD)
- VESTIL Heavy Duty Self-Dumping Hopper 2 Cubic Yard 6000 lb Red (D-200-HD-SR)
- VESTIL Heavy Duty Self-Dumping Hopper 1 Cubic Yard 6000 lb Yellow (D-100-HD-YEL)
- VESTIL Light Duty Self-Dumping Hopper 2.5 Cubic Yard 2000 lb Yellow (D-250-LD-YEL)
- VESTIL Heavy Duty Self-Dump Hopper 5 Cubic Yard 6000 lb Blue (D-500-HD)
- VESTIL Medium Duty Low Profile Hopper .50 Cubic Yard Blue (H-50-MD)
- Vestil Tilt & Cube Trucks