Shop All Automotive Stands
Vestil
Mechanical Screw Jack, 40000 lb.
Mfr # MSJ-20
Zoro # G5044131
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Base Size (In.) 4.875 in L; 4.875 in W
- Application The mechanical screw jack is ideal for the manufacturing and maintenance industries.
- Weight 24
- Overall Width 6.3125
- Features Mechanical screw jack is for loading dock equipment for ideal operation. Acme thread post that supports the load is for maximum efficiency. No seals will leak and will not drift down even after an extended period of time. Use in industrial applications for optimal results
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # MSJ-20
- Zoro # G5044131
- UPC # 691215090179
- Country of Origin China
- Category Automotive Stands
Dimensions
Base Size (In.) | 4.875 in L; 4.875 in W |
Overall Width | 6.3125 |
Length | 8.4375 |
Width | 6.3125 |
Overall Length | 8.4375 |
Overall Height | 35.75 |
Size | 8.4375 x 6.3125 x 35.75 |
Height | 35.75 |
Depth | 8.4375 |
Details
Item | Mechanical Screw Jack,40000 lb. |
Application | The mechanical screw jack is ideal for the manufacturing and maintenance industries. |
Weight | 24 |
Features | Mechanical screw jack is for loading dock equipment for ideal operation. Acme thread post that supports the load is for maximum efficiency. No seals will leak and will not drift down even after an extended period of time. Use in industrial applications for optimal results |
Color | Green |
Material | Steel |
Capacity | 20 ton |
Description
Mechanical Screw Jack,40000 lb.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Hydraulic Filter, 3-11/16 x 5-13/32 In (BT452)
- LUBE KING Lube King LU23JD5P 5 Gallon; John Deere Hydraulic Fluid (147064)
- OTC Power Steering/Alternator/Installer Set (4529)
- STEELMAN 1.00mm x 18.00mm Square Blade Automotive Terminal Tool (95839-09)
- VESTIL Mechanical Machinery Jack, 3 Ton (MMJ-6)
- VESTIL Mechanical Screw Jack, 10000 lb. (MSJ-5)
- VESTIL Mechanical Machinery Jack, 5 Ton (MMJ-10)
- VESTIL Mechanical Screw Jack, 6000 lb. (MSJ-3)
- AMERICAN FORGE & FOUNDRY Jack Stands - Ratchet Style (55060)
- PERFORMANCE TOOL 2 Ton Jack Stands, W41021 (W41021)
- AME Pyramid Surface Cribbing, 6" x 7" x 12" (15236)
- Vestil Automotive Lifts & Stands