Shop All Utility Carts
Vestil
Mechanical Cart, Stainless Steel, 660 lb
Mfr # CART-660-M-PSS
Zoro # G5440639
product price: $1,466.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.
$1,466.99
Free 30-Day Returns
Key Features
- Overall Height 39-1/4"
- Overall Width 23.625"; 23.5"
- Material Stainless Steel
- Color Silver
- Load Capacity 660 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CART-660-M-PSS
- Zoro # G5440639
- UPC # 691215076142
- Country of Origin China
- Category Utility Carts
Dimensions
Overall Height | 39-1/4" |
Overall Width | 23.625"; 23.5" |
Platform Length | 47"; 37" |
Details
Material | Stainless Steel |
Color | Silver |
Load Capacity | 660 lb |
Item | Mechanical Cart |
Wheel Type | Poly-On-Poly Casters |
Caster Type | (2) Rigid, (2) Swivel |
Finish | Zinc Plated/Painted |
Includes | Carts roll smoothly on two rigid and two swivel poly-on-ploy casters. |
Features | The partially stainless steel cart features a stainless steel platform, frame, handle, caster rigs and hardware. |
Wheel Material | Poly on Poly |
Number of Caster Wheels | 4 |
Application | When lifting and transporting are both essential, look no further than the Mechanical Scissor Cart. |
Assembled | Yes |
Description
Partial SS Mechanical Cart,660lb,37x23.5
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Chain, 2/0 Size, 50 ft., 495 lb. (1DKH2)
- TRI-ARC 152 in Stair Unit, Steel, 12 Steps, Gray Powder Coated Finish, 450 lb Load Capacity (WISS112246)
- LITTLE GIANT Pipe Stake Truck, 6-Wheel, 3600 lb., 24x60" (NBP6W-2460-6PY)
- TRI-ARC 152 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (KDSR111242-XR)
- VESTIL Steel 2 Shelves, 5000 lb (SPC-3668-2L)
- VESTIL Steel Auto Hite Cart 47 In. x 42 In. x 37-5/8 In. 1,000 Lb. Capacity Blue (SCSC-1000-4242)
- VESTIL Aluminum Multi-Use Cart, Brakes, Nestable, 550 lb., 1 Shelves, 550 lb (LUG-B)
- VESTIL Ergo Handle Cart - Extra Heavy Duty, Steel, 2 Shelves, 4000 lb (DH-PH4-2448)
- VESTIL Optional Steel Handle PCS-HDL for Interlocking Plastic Dolly (PCS-HDL)
- VESTIL High Duty Truck.27.5 x 51, Mold-On-Rubber, Steel, 3 Shelves, 1000 lb (SPS-HD-2852)
- LITTLE GIANT PUMP Utility Cart with Flush Metal Shelves, Steel, Flat, 2 Shelves, 5,000 lb (GH-3672-8PHKPL)
- Vestil Utility Carts