Shop All Shrink Wrapping Machines
Vestil
Material Pallet Stretch Wrap Machine
Mfr # PEL-100A-D3-SWA
Zoro # G5581375
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$3,375.99
Free 30-Day Returns
Key Features
- Width 32.75
- Voltage 24V DC
- Length 43.875
- Height 93.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Vestil
- MFR # PEL-100A-D3-SWA
- Zoro # G5581375
- UPC # 691215090834
- Country of Origin United States
- Category Shrink Wrapping Machines
Dimensions
Width | 32.75 |
Length | 43.875 |
Height | 93.125 |
Details
Item | Material Pallet Stretch Wrap Machine |
Voltage | 24V DC |
Description
Material Pallet Stretch Wrap Machine
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 28" x 20" x 20", Kraft, 10/Bundle (55VJ15)
- SOLAR GROUP Mailbox Flag Repl Kit (RF000R06)
- TAYLOR Digital Compact Bench Scale 5kg/10 lb. Capacity (TE10FT)
- PAPER MATE Paper Mate SharpWriter #2 0.7 mm Mechanical Pencil 5 pk, 5PK (3037631PP)
- VESTIL Squeezegrip Stretch Wrap Dispenser (SWD-3)
- VESTIL Semi-Automatic Medium Duty Wrap Machine (SWA-82-AW)
- VESTIL Electric Shrin k Wrap Heatgun, 60" Cord (SH-GUN-E)
- VESTIL WRAP MACHINE OPTION - APPROACH RAMP 36IN (SWA-R-4836)
- SEALER SALES Light Duty: 16"W x 6"H x 20"L Shrink Tunnel, 110V, Tabletop (ST-1606-20-110V-Tabletop)
- SHRINKFAST Heat Shrink Gun, Propane (5URU8)
- ENCORE PACKAGING Adjustable Support Table for Motorized Ring Wrapper 25 (EP-6700-25-ST)
- Vestil Shrink Wrapping Machines