Shop All Plate Casters
Vestil
Maroon Tread Swivel Polyurethane 8 x 2 Caster
Mfr # CST-C44-8X2PU-S
Zoro # G2936180
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Cast Iron/Polyurethane
- Load Rating 1250 lb.
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CST-C44-8X2PU-S
- Zoro # G2936180
- UPC # 691215229142
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 9-1/2" |
Wheel Dia. | 8" |
Wheel Width | 2" |
Stem Dia. | No Stem |
Details
Caster Brake Included | No |
Caster Sub-Type | Swivel |
Caster Wheel/Tread Material | Cast Iron/Polyurethane |
Load Rating | 1250 lb. |
Number of Wheels | 1 |
Caster Stem Type | No Stem/Plate Included |
Item | Caster,Swvl,Urthn Tread/Cst Irn Hub,8x2" |
Description
Caster,Swvl,Urthn Tread/Cst Irn Hub,8x2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Chain Sling, G100, Alloy Stl, 10 ft L (30002G10)
- CORTECH Cube Truck, 1000 lb. Load Capacity, Black (CC116)
- TANIS Strip Brush, 72 In L, Overall Trim 10 In (MB701972)
- RUBBERMAID COMMERCIAL Storage Bin (FG6180L9BLA)
- VESTIL Caster Rigid (16-132-801)
- VESTIL 6"X2" DUCTILE STEEL CASTER KIT 8000# CAP, PK4 (D-CK4-SC6-2HD)
- VESTIL Orange Premium Heavy Duty Swivel With Brake Polyurethane 6 x 2 Caster (CST-F40-6X2SI-SWB)
- VESTIL 6"X2" POLY-ON-STEEL CASTER KIT 4800# CAP, PK4 (D-CK4-PU6-2)
- VESTIL 8"X2" SEMI-STEEL CASTER KIT 4800# CAP, PK4 (D-CK4-SC8-2)
- VESTIL Orange Heavy Duty Swivel Polyurethane 6 x 2 Caster (CST-FC47-6X2SI-S)
- HAMILTON General Service Swivel Caster, 5" x 2" Plastex Phenolic Wheel, 3/4" Straight Roller Bearing (S-GS-5P)
- Vestil Casters