Shop All Plate Casters
Vestil
Maroon Tread Rigid Polyurethane 8 x 2 Caster
Mfr # CST-C44-8X2PU-R
Zoro # G2936223
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Load Rating 1250 lb.
- Wheel Dia. 8"
- Wheel Width 2"
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # CST-C44-8X2PU-R
- Zoro # G2936223
- UPC # 691215229159
- Country of Origin China
- Category Plate Casters
Dimensions
Wheel Dia. | 8" |
Wheel Width | 2" |
Details
Item | Caster,Rigid,Urethne Tread/Poly Hub,8x2" |
Caster Sub-Type | Rigid |
Load Rating | 1250 lb. |
Number of Wheels | 1 |
Caster Wheel/Tread Material | Polyurethane |
Description
Caster,Rigid,Urethne Tread/Poly Hub,8x2 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tiedown, Winch Strap, WLL5000 lb, Flat Hook (TE61202)
- WESCO HAND WINCH LIFT: 750LB, STRADDLE BASE (260017)
- THE BETTER BUNGEE Polystrap, Safety Green, 12 in. L, Nylon (BBS12NSG)
- VESTIL Wheel Kit 8 In. (13-154-004)
- VESTIL H-Style -25 & -50 Hopper Poly-On-Steel Caster 3 Piece 3600 lb 6 x 2 (H-CK3-PU6-2)
- VESTIL Orange Premium Heavy Duty Swivel With Brake Polyurethane 8 x 2 Caster (CST-F40-8X2SI-SWB)
- VESTIL Maroon Tread Swivel Polyurethane 8 x 2 Caster (CST-C44-8X2PU-S)
- VESTIL Gray High-Quality Non-Marking Swivel Thermoplastic Rubber 6 x 2 Caster (CST-F40-6X2DK-S)
- VESTIL Orange Heavy Duty Rigid Polyurethane 8 x 2 Caster (CST-FC47-8X2SI-R)
- VESTIL Dark Gray Swivel Thermoplastic Polyurethane Rubber Caster 4 x 1 1/4 (CST-B28-4X1TPR-S)
- MAPP CASTER 4"X2" Red Polyurethane on Iron Wheel Swivel Caster - 800 Lbs Cap (146PURB420S)
- Vestil Plate Casters