Shop All Manual Chain Hoists
Vestil
Manual Trolley, 8000 lb. Capacity
Mfr # QIT-8
Zoro # G1749988
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 8000
- Application This quick install manual trolley is dependable, easy and safe to use.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # QIT-8
- Zoro # G1749988
- UPC # 691215032087
- Country of Origin China
- Category Manual Chain Hoists
Details
Load Capacity | 8000 |
Item | Manual Trolley,8000 lb. Capacity |
Application | This quick install manual trolley is dependable, easy and safe to use. |
Description
Manual Trolley,8000 lb. Capacity
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Panel Truck, 1800 lb. Cap, 54inL, 30inW (APT8V-2448-5MR-95)
- HAMILTON Wood Dolly, 20X30 Ebonite Whls (DW243-E-2030)
- WESCO Triple Truck, TT-TRUCK (261160)
- GLADIATOR CARGO NETS Heavy-Duty, Certified Cargo Net: Cargo Rack, SUV, Jeep (4.75' x 5.25') (GRN-100)
- VESTIL Manual Trolley, 300 lb. Capacity (QIT-03)
- VESTIL Fabric Hopper, 3.3K 50 cu ft, 36 x 36 x 55 (FAB-H-55)
- VESTIL Hand Chain Hoist (HCH-1-10)
- VESTIL Professional Chain Hoist, 6K, 10 ft. (PHCH-6-10)
- VESTIL Low Headroom Chain Hoist Trolley Gear, 6K (LOW-6G)
- VESTIL Professional Chain Hoist, 2K, 20 ft. (PHCH-2-20)
- SUPER 100 1 ton Hand Chain Hoist, Elephant , 20' Lift (H100-1-20)
- Vestil Manual Chain Hoists