Shop All Manual Chain Hoists
Vestil
Manual Trolley, 6000 lb. Capacity
Mfr # QIT-6
Zoro # G1749848
product price: $270.99
/ea
Free Shipping & Returns
$270.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 6000
- Application This quick install manual trolley is dependable, easy and safe to use.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # QIT-6
- Zoro # G1749848
- UPC # 691215032070
- Country of Origin China
- Category Manual Chain Hoists
Details
Load Capacity | 6000 |
Item | Manual Trolley,6000 lb. Capacity |
Application | This quick install manual trolley is dependable, easy and safe to use. |
Description
Manual Trolley,6000 lb. Capacity
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Wear Pad, 4 in. W x 1 ft., Nylon, Yellow (4SSN)
- DRIVE MEDICAL Single Fold Portable Wheelchair Scooter Ramp - 3 Feet Long (stds1094)
- SHEPHERD CASTER 2" X 13/16" Non-Marking Polyolefin Dual Swivel Caster, No Brake, Loads Up To 225 lb (C0020748ZN-POS01(KK))
- ZORO SELECT 2000 lb. Capacity Steel Pallet Carousel 36-1/2" Dia. (26W557)
- VESTIL Hand Chain Hoist (HCH-1-10)
- VESTIL Manual Chain Hoist, 3K, 10 ft. (HCH-3-10)
- VESTIL Low Headroom Chain Hoist Trolley Push, 1K (LOW-1P)
- VESTIL Manual Trolley, 300 lb. Capacity (QIT-03)
- VESTIL Manual Trolley, 4000 lb. (QIT-4)
- VESTIL Professional Chain Hoist, 1K, 15 ft. (PHCH-1-15)
- KLEIN TOOLS Web-Strap Ratchet Hoist (KN1500PEX)
- Vestil Manual Chain Hoists