Shop All Stackers
Vestil
MANUAL STACKER NARROW MAST ADJ FORKS/LEGS 1K
Mfr # VHPS-NM-1000-AA
Zoro # G101798186
product price: $1,674.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.
$1,674.99
Free 30-Day Returns
Key Features
- Overall Height 78.375
- Overall Length 47.25
- Overall Width 54.75
- Material Steel
- Color Black / Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Height | 78.375 |
Overall Length | 47.25 |
Overall Width | 54.75 |
Platform Length | 47.25" |
Lifting Height Max. | 62 in |
Fork Length | 30 in |
Length | 47.25 |
Size | 47.25 x 54.75 x 78.375 |
Width | 54.75 |
Height | 78.375 |
Depth | 47.25 |
Details
Material | Steel |
Color | Black / Yellow |
Load Capacity | 1000 lb |
Assembled | Yes |
Includes | (1) Steel Manual Stacker Narrow Mast Adjustable Forks/Legs |
Frame Material | Steel |
Application | Forks are raised by manual hydraulic hand pump operation and released by a lever situated on the handle. |
For Use With | VHPS-DK |
Features | Narrow mast to fit in compact areas. Unique construction is maintenance free and easy to use. Full height push handle allows for easy steering. Hand pump design offers easier and safer lifting |
Weight | 590 |
Description
Sturdy and compact to fit through standard doors. Forks are raised by manual hydraulic hand pump operation and released by a lever situated on the handle. 1" lift per handle pump. Two rigid and two swivel wheels standard.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOBLES/TENNANT WHEEL - DRIVE WHEEL - TO FIT Tennant SS5/T5/T5e/T500/T500e - 1020688 OR 1223583 (1218753)
- HSI Nylon Sling, Eye and Eye Type 3, Two Ply, 2 in Web Width, 6 ft Length, 6,400 lb Vertical Capacity (EE2-802-06)
- CARGOLOC Cambuckle Tie Downs, 1"x 6 ft. (84038)
- ZORO SELECT Rope, 600ft, Wht, 200lb., Polystr (P02600-01)
- VESTIL Powered Lift Stacker, Load Cap. 1500 lb., Overall Width: 54-1/8" (SLNM15-63-AA)
- VESTIL Powered Lift Stacker, Load Cap. 3000 lb. (SNM3-43-AA)
- VESTIL 41" X 69" Port Air Foot Pump, Load Cap. 880 lb. (HYD-10-AIR)
- VESTIL Adjustable Stacker DC Winch, Load Cap. 770 lb. (VWS-770-AA-DC)
- VESTIL Steel Counter Balanced Powered Drive Lift 2"-118", 1000 lb Capacity (S-CB-118)
- VESTIL Steel Stacker Power Lift, Load Cap. 2200 lb. (SNM-62-FA)
- DAYTON Fixed Base Hydraulic Stacker, Load Cap. 2000 lb. (4VME3)
- Vestil Lifting Trucks