Shop All Ladder Accessories
Vestil
Manual Serrated Stl Fold-Up Step, 350 lb.
Mfr # SFS-149
Zoro # G1750843
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Step Width 13.6875 in
- Overall Height 4
- Overall Width 14.6875
- Includes Manual Serrated Stl Fold-Up Step,350 lb.
- Overall Length 10.25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SFS-149
- Zoro # G1750843
- UPC # 691215062527
- Country of Origin China
- Category Ladder Accessories
Dimensions
Step Width | 13.6875 in |
Overall Height | 4 |
Overall Width | 14.6875 |
Overall Length | 10.25 |
Step Depth | 9.5 in |
Ladder Height | 4 |
Width | 14.6875 |
Details
Includes | Manual Serrated Stl Fold-Up Step,350 lb. |
Item | Manual Serrated Stl Fold-Up Step,350 lb. |
Gauge | 14 |
Material | Steel |
Color | Blue |
Net Weight | 11 |
Accessory Type | Manual Serrated Stl Fold-Up Step,350 lb. |
Description
Manual Serrated Stl Fold-Up Step,350 lb.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Tag, Sling ID w/Ring, 1/16In (5WRU1)
- HSI Endless Round Slings, 8 ft L, Red (SP1320-08)
- PEERLESS CHAIN 4/0 STR COIL YELLOW 400'/DRUM, 460114011 (460114011)
- LOUISVILLE Fiberglass Extension Ladder, 300 lb. Load Capacity (FE3240)
- VESTIL Spring-Loaded Serrated Fold-Up Step 350 lb Capacity Blue Steel (SFS-149-SL)
- WERNER Pickup Truck Rack, Steel, Removable (TR401-S)
- LITTLE GIANT LADDERS Outer Foot Replacement Kit, PK4 (31278)
- XTEND + CLIMB Carrying Bag, For Z610-0780 (781)
- LOUISVILLE Step Ladder Shoes, PK4 (PK130A)
- LOUISVILLE Label Kit (PK-FP1500)
- CRAFTSMAN VERSATRACK(TM) Ladder Hook (CMST82614VT)
- Vestil Ladders