Shop All Shrink Wrapping Machines
Vestil
MANUAL MAST OPTION
Mfr # SWA-5070LP-M-RF
Zoro # G101795109
product price: $1,205.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,205.99
Free 30-Day Returns
Key Features
- Width 22.25
- Length 17.875
- Height 92.375
- For Use With SWA-50, SWA-70
- Application Manual mast option for a stretch wrap machine.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Vestil
- MFR # SWA-5070LP-M-RF
- Zoro # G101795109
- UPC # 691215093606
- Country of Origin United States
- Category Shrink Wrapping Machines
Dimensions
Width | 22.25 |
Length | 17.875 |
Height | 92.375 |
Depth | 17.875 |
Overall Length | 17.875 |
Overall Height | 92.375 |
Size | 17.875 x 22.25 x 92.375 |
Overall Width | 22.25 |
Details
For Use With | SWA-50, SWA-70 |
Application | Manual mast option for a stretch wrap machine. |
Finish | Powder Coat |
Weight | 97 |
Color | Blue/Yellow |
Material | Steel |
Features | Stretch wrap design increases shipping productivity. Simple depress foot pedal powers turntable. Manual mast allows user to wrap the needed areas. Steel construction provides a long lasting rugged use |
Description
Manual Mast Option for a Stretch Wrap Machine
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-IT Band, 316Ss, 3/4 X 0.030 X 100 RL/100Ft (C40699)
- SUNWORKS Paper, Constr, 9X12, Hgn, 50Sh Pk (PAC8003)
- HAMMERMILL Paper, Colored, Blue, PK500 (10330-9)
- ELMERS Polystyrene Foam Board, 30 x 40, White Surface and Core, PK10 (22101-3040C10)
- VESTIL WRAP MACHINE OPTION - APPROACH RAMP 36IN (SWA-R-4836)
- VESTIL Semi-Automatic Medium Duty Wrap Machine (SWA-82-AW)
- VESTIL Semi-Automatic Medium Duty Wrap Machine (SWA-60-AW)
- VESTIL Squeezegrip Stretch Wrap Dispenser (SWD-3)
- VESTIL Material Pallet Stretch Wrap Machine (PEL-100A-D3-SWA)
- VESTIL Electric Shrin k Wrap Heatgun, 60" Cord (SH-GUN-E)
- SEALER SALES 20" W-Series I-Bar Sealer w/ Film Roller w/ Round Wire (W-500I)
- Vestil Shrink Wrapping Machines