Shop All Stackers
Vestil
Manual Hand Winch Fix Stacker, 770 lb., PR
Mfr # VWS-770-FF
Zoro # G5579869
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,169.99
Free 30-Day Returns
Key Features
- Overall Height 78.1875
- Overall Length 46.1875
- Overall Width 21.6875
- Material Steel
- Color Black / Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Overall Height | 78.1875 |
Overall Length | 46.1875 |
Overall Width | 21.6875 |
Platform Length | 46.1875" |
Lifting Height Max. | 59 in |
Fork Length | 30 in |
Details
Material | Steel |
Color | Black / Yellow |
Load Capacity | 770 lb |
Item | Manual Hand Winch Fix Stacker |
Assembled | Yes |
Frame Material | Steel |
Includes | Steel Stacker with Fixed Manual Hand Winch |
Nominal Capacity | 770 lb |
Description
Manual Hand Winch Fix Stacker, Nominal Capacity 770 lb
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COTTERMAN Rolling Work Platform, Steel, 20 in. H (2WP2436A3B4B8AC1P6)
- DAYTON Cable, 3/16 in. dia., 25 ft., 7 x 19, Vinyl (33RF63)
- FAIRBANKS Mold-on Caster, Swivel Polyurethane, 4" (W26-4-PO)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Tiger Rope 1/4 (PPMTR1/4)
- VESTIL Powered Lift Stacker, Load Cap. 1000 lb. (SLNM-63-AA)
- VESTIL ADJUSTABLE STACKER W/POWERED LIFT 63 IN (SL-63-AA)
- VESTIL Counter Balanced Power Lift Dual Grip (S-CB-62-DDC)
- VESTIL PORTABLE DC POWER HEFTI-LIFT 37 X 69 IN (HYD-10-DC)
- VESTIL Adjustable Powered Lift Stacker, Load Cap. 2000 lb., Overall Width: 49-5/16" (S-150-AA)
- VESTIL Manual Hand Winch Stacker, 770 lb. (VWS-770-AA)
- EKKO Full Electric Walkie Straddle Stacker, 26 (EB12E-138)
- Vestil Lifting Trucks